- 30 mm Bore
- 4,000 rpm Max
- Open
- 6.0 bar Max Operating Pressure
- 12.50 kW Max Thermal Dissipation
features
- High thermal capacity
- Wide torque range
- Quick change facings
- Heavy-duty
- Cross drilled
- Air cooled
- Up to 16.8 hp thermal capacity
| Maximum Brake Continuous Thermal Dissipation | 12.5 kW |
| Torque With 1 Low Coefficient Caliper @ 80 psi | 51.8 N-m |
| Technical Data Sheet | TensionControlBrakes |
| Bushing Type | Finished Bore |
| Guard | 835446 |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Bore Range [Max] | N/A |
| Rotation | CW |
| Outside Dia. | 406.4 mm |
| Main Category | Tension Control Brakes |
| Operating Pressure [Max] | 6 bar |
| Bore Style | Finished Bore |
| Photo | XTBSmall |
| Rotor Diameter | 254 mm |
| Family Name | XTBA10 |
| Facing Part No. | 835461, 835471, 835631, 835643 |
| Torque With 1 Low Coefficient Caliper @ 1 psi | 0.7 N-m |
| Open Or Enclosed Design | Open |
| Maximum Dynamic Torque (Std) | 440.1 N-m |
| Operating Pressure [Min] | 0.2 bar |
| Model | XTBA10 |
| Maximum Dynamic Torque (LoCo) | 258.7 N-m |
| Caliper | 835451 |
| Torque With 1 Standard Coefficient Caliper @ 1 psi | 1.1 N-m |
| Finish | Black Oxide |
| Other Accessories | 835175 |
| Overall Length | 206.8 mm |
| Bore Range [Min] | 30 mm |
| Product Category | Modular Multi-Caliper Tension Control Brakes |
| Actuation/Return | Air/None |
| Bushing Series | SF |
| Approximate Brake Facing Life | N/A |
| Torque With 1 Standard Coefficient Caliper @ 80 psi | 88 N-m |
| Rotor Thickness | 52.3 mm |
| Weight | 41.0 LB |
| EAN or UPC | 662284269360 |

