- 1 3/8" Bore
- 3,000 rpm Max
- Open
- 85.0 psi Max Operating Pressure
- 27.10 hp Max Thermal Dissipation
features
- High thermal capacity
- Wide torque range
- Quick change facings
- Heavy-duty
- Cross drilled
- Air cooled
- Up to 27.1 hp thermal capacity
| Photo | XTBSmall |
| Other Accessories | 835175 |
| Family Name | XTBA14 |
| Torque With 1 Standard Coefficient Caliper @ 80 psi | 1298 in lb |
| Rotor Diameter | 14 in |
| Torque With 1 Standard Coefficient Caliper @ 1 psi | 16 in lb |
| Open Or Enclosed Design | Open |
| Technical Data Sheet | TensionControlBrakes |
| Torque With 1 Low Coefficient Caliper @ 1 psi | 9 in lb |
| Rotation | CW |
| Maximum Dynamic Torque (Std) | 9086 in lb |
| Bore Range [Max] | N/A |
| Product Category | Modular Multi-Caliper Tension Control Brakes |
| Operating Pressure [Max] | 85 psi |
| Guard | 835448 |
| Main Category | Tension Control Brakes |
| Operating Pressure [Min] | 1 psi |
| Model | XTBA14 |
| Actuation/Return | Air/None |
| Maximum Brake Continuous Thermal Dissipation | 27.1 hp |
| Overall Length | 9.06 in |
| Torque With 1 Low Coefficient Caliper @ 80 psi | 687 in lb |
| Bore Style | Finished Bore |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Facing Part No. | 835461, 835471, 835631, 835643 |
| Bushing Series | SF |
| Finish | Black Oxide |
| Approximate Brake Facing Life | N/A |
| Bore Range [Min] | 1.375 in |
| Rotor Thickness | 2.06 in |
| Caliper | 835451 |
| Outside Dia. | 20.75 in |
| Bushing Type | Finished Bore |
| Maximum Dynamic Torque (LoCo) | 4809 in lb |
| Weight | 86.0 LB |
| EAN or UPC | 662284269575 |

