- Air Actuated, No Return
- Low Coefficient Facing
- 2.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- Max
applications
- Applications where space is limited and which do not require full caliper
- Light-duty tension control
features
- One-sided caliper half
- O-ring sealed
- Simple design
- Two piston sizes
| Brake Air Chamber Volume When Worn Out | 0.245 in3 |
| Port or Hose Size | 0.125 NPT |
| Product Category | Caliper Brakes |
| Approximate Brake Facing Life | 2022 hp-hr |
| Maximum Pressure | 80 psi |
| Brake Heat Sink Capacity | N/A |
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Accessory Miscellaneous | 855500, 855600, 855700, 855800 |
| Actuation/Return | Air/None |
| Maximum Brake Continuous Thermal Dissipation | N/A |
| Rotor Working Radius (in) | WR=D/2-0.560 in. |
| Family Name | Air Actuated Spring Released |
| Main Category | Brakes |
| Photo | SinglePuckCaliper |
| Static Torque Factor (Broken In) @ PSI | 17 lbf @ 80 psi |
| Brake Facing Effective Area | 0.79 in2 |
| Finish | Aluminum |
| Open Or Enclosed Design | Open |
| Manufacturer Family | 1000, Single Puck Brake Caliper with 10" Diameter Disc, 1000, Single Puck Brake Caliper with 6" Diameter Disc, 1000, Single Puck Brake Caliper with 8" Diameter Disc, Model 1000, Single Puck, Brake Caliper with 10" Diameter Disc, Model 1000, Single Puck, Brake Caliper with 6" Diameter Disc, Model 1000, Single Puck, Brake Caliper with 8" Diameter Disc |
| Recommended Control Kits | 940011, 940012, 940017 |
| Model | 1000 Caliper Half |
| Brake Facing Type | Low Coefficient |
| Brake Air Chamber Volume When New | 0.049 in3 |
| Maximum Static Brake Torque | 127 in lb |
| Brake Peak Thermal Input Rate | 2 hp |
| Rotor Thickness | N/A |
| Weight | 0.55 LB |
| EAN or UPC | 662284160315 |

