- Air Actuated, No Return
- Low Coefficient Facing
- 0.75 hp Peak Thermal Input
- 80.0 psi Max Pressure
- Max
applications
- Applications where space is limited and which do not require full caliper
- Light-duty tension control
features
- One-sided caliper half
- O-ring sealed
- Simple design
- Two piston sizes
| Brake Air Chamber Volume When New | 0.019 in3 |
| Family Name | Air Actuated Spring Released |
| Accessory Miscellaneous | 855500, 855600, 855700, 855800 |
| Brake Peak Thermal Input Rate | 0.75 hp |
| Manufacturer Family | 625, Single Puck Brake Caliper with 10" Diameter Disc, 625, Single Puck Brake Caliper with 6" Diameter Disc, 625, Single Puck Brake Caliper with 8" Diameter Disc, Model 625, Single Puck, Brake Caliper with 10" Diameter Disc, Model 625, Single Puck, Brake Caliper with 6" Diameter Disc, Model 625, Single Puck, Brake Caliper with 8" Diameter Disc |
| Brake Heat Sink Capacity | N/A |
| Model | 625 Caliper Half |
| Port or Hose Size | 0.190 - 32 UNC |
| Actuation/Return | Air/None |
| Open Or Enclosed Design | Open |
| Photo | SinglePuckCaliper |
| Brake Facing Type | Low Coefficient |
| Brake Facing Effective Area | 0.31 in2 |
| Maximum Pressure | 80 psi |
| Product Category | Caliper Brakes |
| Brake Air Chamber Volume When Worn Out | 0.095 in3 |
| Approximate Brake Facing Life | 628 hp-hr |
| Recommended Control Kits | 940011, 940012, 940017 |
| Maximum Brake Continuous Thermal Dissipation | N/A |
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Maximum Static Brake Torque | 53 in lb |
| Static Torque Factor (Broken In) @ PSI | 7 lbf @ 80 psi |
| Finish | Aluminum |
| Main Category | Brakes |
| Rotor Thickness | N/A |
| Rotor Working Radius (in) | WR=D/2-0.370 in. |
| Weight | 0.34 LB |
| EAN or UPC | 662284160322 |

