Skip to content Skip to navigation menu
Nexen Group, Inc.837400

837400

Air Champ® Pneumatic Brake
Item #102046441
Nexen Group, Inc.837400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Caliper Assembly For The SPC Single Post Caliper Without An Actuator
  • SPC Caliper Assembly With Standard Coefficient Facings. Up To Two Actuators Can Be Used Per Assembly.
Rotor Thickness 0.5 in
Brake Facing Type Standard Coefficient
Maximum Pressure 80 psi
Manufacturer Family SPC-12A Brake Caliper with 12" Diameter Non-Ventilated Disc, (Standard Facing), SPC-12A Brake Caliper with 14" Diameter Non-Ventilated Disc, (Standard Facing), SPC-12A Brake Caliper with 16" Diameter Non-Ventilated Disc, (Standard Facing), SPC-12A Brake Caliper with 18.25" Diameter Ventilated Disc, (Standard Facing), SPC-12A Brake Caliper with 18" Diameter Non-Ventilated Disc, (Standard Facing), SPC-12A Brake Caliper with 20" Diameter Non-Ventilated Disc, (Standard Facing), SPC-12A Brake Caliper with 21" Diameter Ventilated Disc, (Standard Facing), SPC-12A Brake Caliper with 22" Diameter Non-Ventilated Disc, (Standard Facing), SPC-12A Brake Caliper with 24" Diameter Non-Ventilated Disc, (Standard Facing), SPC-12A Brake Caliper with 24" Diameter Ventilated Disc, (Standard Facing), SPC-20A Brake Caliper with 12" Diameter Non-Ventilated Disc, (Standard Facing), SPC-20A Brake Caliper with 14" Diameter Non-Ventilated Disc, (Standard Facing), SPC-20A Brake Caliper with 16" Diameter Non-Ventilated Disc, (Standard Facing), SPC-20A Brake Caliper with 18.25" Diameter Ventilated Disc, (Standard Facing), SPC-20A Brake Caliper with 18" Diameter Non-Ventilated Disc, (Standard Facing), SPC-20A Brake Caliper with 20" Diameter Non-Ventilated Disc, (Standard Facing), SPC-20A Brake Caliper with 21" Diameter Ventilated Disc, (Standard Facing), SPC-20A Brake Caliper with 22" Diameter Non-Ventilated Disc, (Standard Facing), SPC-20A Brake Caliper with 24" Diameter Non-Ventilated Disc, (Standard Facing), SPC-20A Brake Caliper with 24" Diameter Ventilated Disc, (Standard Facing), SPC-8A Brake Caliper with 12" Diameter Non-Ventilated Disc, (Standard Facing), SPC-8A Brake Caliper with 14" Diameter Non-Ventilated Disc, (Standard Facing), SPC-8A Brake Caliper with 16" Diameter Non-Ventilated Disc, (Standard Facing), SPC-8A Brake Caliper with 18.25" Diameter Ventilated Disc, (Standard Facing), SPC-8A Brake Caliper with 18" Diameter Non-Ventilated Disc, (Standard Facing), SPC-8A Brake Caliper with 20" Diameter Non-Ventilated Disc, (Standard Facing), SPC-8A Brake Caliper with 21" Diameter Ventilated Disc, (Standard Facing), SPC-8A Brake Caliper with 22" Diameter Non-Ventilated Disc, (Standard Facing), SPC-8A Brake Caliper with 24" Diameter Non-Ventilated Disc, (Standard Facing), SPC-8A Brake Caliper with 24" Diameter Ventilated Disc, (Standard Facing)
Caliper 837400
Approximate Brake Facing Life 2447 hp-hr
Product Category Caliper Assemblies
Model SPC
Family Name SPC Brake No Actuator
Rotor Working Radius (in) WR=D/2-1.437 For 18 in. Or Larger Rotors
Open Or Enclosed Design Open
Accessory Miscellaneous 837500, 837600, 934200, 934201, 934202, 934203, 934204, 934205, 934206, 934207, 934219, 934220, 934221, 934222, 934223, 934224, 934225, 934300, 934400
Brake Facing Edge Color Code Red
Main Category Accessories
Weight 62.5 LB
EAN or UPC 662284160339
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison