Skip to content Skip to navigation menu
SPC Model Air Actuated Caliper Brake

837500

SPC Model Air Actuated Caliper Brake
Item #102056344
  • Air Actuated, Spring Return
  • Standard Coefficient Facing
  • 77.00 hp Peak Thermal Input
  • 80.0 psi Max Pressure
  • Max
  • 50,000 in lb Max Static Brake Torque
  • Open
  • Model SPC
+ Show More + Show Less
SPC Model Air Actuated Caliper Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air Actuated, Spring Return
  • Standard Coefficient Facing
  • 77.00 hp Peak Thermal Input
  • 80.0 psi Max Pressure
  • Max

features

  • Air actuated
  • Arced brake shoes with quick removable pin mounting
  • Brake actuator moveable to permit change in mechanical advantage which varies torque range
  • Disc speeds up to 2,800 rpm with 16" disc
  • Pedestal-style base easily mounted in small area
  • QD bushing compatible for shaft sizes up to 3.875"
  • Quickly and easily converted from one actuating system to another
  • Static torque capability up to 50,000 in lb

caution

  • Not intended for use in most cyclic applications or high speed engagement
  • Tooth clutches are normally engaged when stationary

options

  • Discs from 16" to 24" diameter
Brake Facing Edge Color Code Red
Kits 837471
Type Actuator
Product Category Caliper Brakes
Accessory Miscellaneous 837500
Brake Air Chamber Volume When New 2 in3
Manufacturer Family Model SPC-12A Brake Caliper (LOCO Facings) with 12" Diameter Non-Ventilated Disc, Model SPC-12A Brake Caliper (LOCO Facings) with 14" Diameter Non-Ventilated Disc, Model SPC-12A Brake Caliper (LOCO Facings) with 16" Diameter Non-Ventilated Disc, Model SPC-12A Brake Caliper (LOCO Facings) with 18.25" Diameter Ventilated Disc, Model SPC-12A Brake Caliper (LOCO Facings) with 18" Diameter Non-Ventilated Disc, Model SPC-12A Brake Caliper (LOCO Facings) with 20" Diameter Non-Ventilated Disc, Model SPC-12A Brake Caliper (LOCO Facings) with 21" Diameter Ventilated Disc, Model SPC-12A Brake Caliper (LOCO Facings) with 22" Diameter Non-Ventilated Disc, Model SPC-12A Brake Caliper (LOCO Facings) with 24" Diameter Non-Ventilated Disc, Model SPC-12A Brake Caliper (LOCO Facings) with 24" Diameter Ventilated Disc, Model SPC-12A Brake Caliper with 12" Diameter Non-Ventilated Disc, Model SPC-12A Brake Caliper with 14" Diameter Non-Ventilated Disc, Model SPC-12A Brake Caliper with 16" Diameter Non-Ventilated Disc, Model SPC-12A Brake Caliper with 18.25" Diameter Ventilated Disc, Model SPC-12A Brake Caliper with 18" Diameter Non-Ventilated Disc, Model SPC-12A Brake Caliper with 20" Diameter Non-Ventilated Disc, Model SPC-12A Brake Caliper with 21" Diameter Ventilated Disc, Model SPC-12A Brake Caliper with 22" Diameter Non-Ventilated Disc, Model SPC-12A Brake Caliper with 24" Diameter Non-Ventilated Disc, Model SPC-12A Brake Caliper with 24" Diameter Ventilated Disc, Model SPC-20A Brake Caliper with 12" Diameter Non-Ventilated Disc, Model SPC-20A Brake Caliper with 14" Diameter Non-Ventilated Disc, Model SPC-20A Brake Caliper with 16" Diameter Non-Ventilated Disc, Model SPC-20A Brake Caliper with 18.25" Diameter Ventilated Disc, Model SPC-20A Brake Caliper with 18" Diameter Non-Ventilated Disc, Model SPC-20A Brake Caliper with 20" Diameter Non-Ventilated Disc, Model SPC-20A Brake Caliper with 21" Diameter Ventilated Disc, Model SPC-20A Brake Caliper with 22" Diameter Non-Ventilated Disc, Model SPC-20A Brake Caliper with 24" Diameter Non-Ventilated Disc, Model SPC-20A Brake Caliper with 24" Diameter Ventilated Disc, Model SPC-8A Brake Caliper with 12" Diameter Non-Ventilated Disc, Model SPC-8A Brake Caliper with 14" Diameter Non-Ventilated Disc, Model SPC-8A Brake Caliper with 16" Diameter Non-Ventilated Disc, Model SPC-8A Brake Caliper with 18.25" Diameter Ventilated Disc, Model SPC-8A Brake Caliper with 18" Diameter Non-Ventilated Disc, Model SPC-8A Brake Caliper with 20" Diameter Non-Ventilated Disc, Model SPC-8A Brake Caliper with 21" Diameter Ventilated Disc, Model SPC-8A Brake Caliper with 22" Diameter Non-Ventilated Disc, Model SPC-8A Brake Caliper with 24" Diameter Non-Ventilated Disc, Model SPC-8A Brake Caliper with 24" Diameter Ventilated Disc, Two Model SPC-12A Brake Calipers with 12" Diameter Non-Ventilated Disc, Two Model SPC-12A Brake Calipers with 14" Diameter Non-Ventilated Disc, Two Model SPC-12A Brake Calipers with 16" Diameter Non-Ventilated Disc, Two Model SPC-12A Brake Calipers with 18.25" Diameter Ventilated Disc, Two Model SPC-12A Brake Calipers with 18" Diameter Non-Ventilated Disc, Two Model SPC-12A Brake Calipers with 20" Diameter Non-Ventilated Disc, Two Model SPC-12A Brake Calipers with 21" Diameter Ventilated Disc, Two Model SPC-12A Brake Calipers with 22" Diameter Non-Ventilated Disc, Two Model SPC-12A Brake Calipers with 24" Diameter Non-Ventilated Disc, Two Model SPC-12A Brake Calipers with 24" Diameter Ventilated Disc, Two Model SPC-20A Brake Calipers with 12" Diameter Non-Ventilated Disc, Two Model SPC-20A Brake Calipers with 14" Diameter Non-Ventilated Disc, Two Model SPC-20A Brake Calipers with 16" Diameter Non-Ventilated Disc, Two Model SPC-20A Brake Calipers with 18.25" Diameter Ventilated Disc, Two Model SPC-20A Brake Calipers with 18" Diameter Non-Ventilated Disc, Two Model SPC-20A Brake Calipers with 20" Diameter Non-Ventilated Disc, Two Model SPC-20A Brake Calipers with 21" Diameter Ventilated Disc, Two Model SPC-20A Brake Calipers with 22" Diameter Non-Ventilated Disc, Two Model SPC-20A Brake Calipers with 24" Diameter Non-Ventilated Disc, Two Model SPC-20A Brake Calipers with 24" Diameter Ventilated Disc, Two Model SPC-8A Brake Calipers with 12" Diameter Non-Ventilated Disc, Two Model SPC-8A Brake Calipers with 14" Diameter Non-Ventilated Disc, Two Model SPC-8A Brake Calipers with 16" Diameter Non-Ventilated Disc, Two Model SPC-8A Brake Calipers with 18.25" Diameter Ventilated Disc, Two Model SPC-8A Brake Calipers with 18" Diameter Non-Ventilated Disc, Two Model SPC-8A Brake Calipers with 20" Diameter Non-Ventilated Disc, Two Model SPC-8A Brake Calipers with 21" Diameter Ventilated Disc, Two Model SPC-8A Brake Calipers with 22" Diameter Non-Ventilated Disc, Two Model SPC-8A Brake Calipers with 24" Diameter Non-Ventilated Disc, Two Model SPC-8A Brake Calipers with 24" Diameter Ventilated Disc
Rotor Working Radius (in) WR=D/2-1.437 For 12 in. Or Larger Rotors
Caliper 837400
Main Category Brakes
Open Or Enclosed Design Open
Photo SPCCaliperAir
Brake Facing Type Standard Coefficient
Maximum Pressure 80 psi
Brake Heat Sink Capacity N/A
Approximate Brake Facing Life 1238 hp-hr
Family Name Air Actuated Spring Released
Model SPC
Actuation/Return Air/Spring
Brake Peak Thermal Input Rate 77 hp
Brake Air Chamber Volume When Worn Out 16 in3
Maximum Static Brake Torque 50000 in lb
Minimum Engagement Pressure 10 psi
Finish Black Oxide
Maximum Brake Continuous Thermal Dissipation N/A
Rotor Thickness 0.5 in
Control Accessories 170012, 170013, 170014, 170017, 170020, 170021, 170023, 170024, 939101, 939201, 939400, 940001, 940425, 945125
Recommended Control Kits 940019, 940020
Port or Hose Size 0.375 NPT
Brake Facing Effective Area 30.96 in2
Weight 6.5 LB
EAN or UPC 662284160407
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison