Skip to content Skip to navigation menu
SPC Model Air Actuated Caliper Brake

837600

SPC Model Air Actuated Caliper Brake
Item #102092561
  • Spring Actuated, Air Return
  • Standard Coefficient Facing
  • 77.00 hp Peak Thermal Input
  • 80.0 psi Max Pressure
  • Max
  • 50,000 in lb Max Static Brake Torque
  • Open
  • Model SPC
+ Show More + Show Less
SPC Model Air Actuated Caliper Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spring Actuated, Air Return
  • Standard Coefficient Facing
  • 77.00 hp Peak Thermal Input
  • 80.0 psi Max Pressure
  • Max

features

  • Air actuated
  • Arced brake shoes with quick removable pin mounting
  • Brake actuator moveable to permit change in mechanical advantage which varies torque range
  • Disc speeds up to 2,800 rpm with 16" disc
  • Pedestal-style base easily mounted in small area
  • QD bushing compatible for shaft sizes up to 3.875"
  • Quickly and easily converted from one actuating system to another
  • Static torque capability up to 50,000 in lb

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure

options

  • Discs from 16" to 24" diameter
Brake Air Chamber Volume When New 41.6 in3
Open Or Enclosed Design Open
Main Category Brakes
Port or Hose Size 0.375 NPT
Kits 387472, 837471
Brake Facing Type Standard Coefficient
Rotor Working Radius (in) WR=D/2-1.437 For 12 in. Or Larger Rotors
Photo SPCCaliperSpring
Control Accessories 170012, 170013, 170014, 170017, 170020, 170021, 170023, 170024, 939101, 939201, 939400, 940001, 940425, 945125
Brake Air Chamber Volume When Worn Out 41.6 in3
Approximate Brake Facing Life 845 hp-hr
Brake Facing Edge Color Code Red
Accessory Miscellaneous 837600
Maximum Pressure 80 psi
Maximum Brake Continuous Thermal Dissipation N/A
Brake Peak Thermal Input Rate 77 hp
Brake Heat Sink Capacity N/A
Recommended Control Kits 940019, 940020
Manufacturer Family Model SPC-12S, Spring Engaged, Brake Caliper with 12" Diameter Non-Ventilated Disc, Model SPC-12S, Spring Engaged, Brake Caliper with 14" Diameter Non-Ventilated Disc, Model SPC-12S, Spring Engaged, Brake Caliper with 16" Diameter Non-Ventilated Disc, Model SPC-12S, Spring Engaged, Brake Caliper with 18.25" Diameter Ventilated Disc, Model SPC-12S, Spring Engaged, Brake Caliper with 18" Diameter Non-Ventilated Disc, Model SPC-12S, Spring Engaged, Brake Caliper with 20" Diameter Non-Ventilated Disc, Model SPC-12S, Spring Engaged, Brake Caliper with 21" Diameter Ventilated Disc, Model SPC-12S, Spring Engaged, Brake Caliper with 22" Diameter Non-Ventilated Disc, Model SPC-12S, Spring Engaged, Brake Caliper with 24" Diameter Non-Ventilated Disc, Model SPC-12S, Spring Engaged, Brake Caliper with 24" Diameter Ventilated Disc, Model SPC-20S, Spring Engaged, Brake Caliper with 12" Diameter Non-Ventilated Disc, Model SPC-20S, Spring Engaged, Brake Caliper with 14" Diameter Non-Ventilated Disc, Model SPC-20S, Spring Engaged, Brake Caliper with 16" Diameter Non-Ventilated Disc, Model SPC-20S, Spring Engaged, Brake Caliper with 18.25" Diameter Ventilated Disc, Model SPC-20S, Spring Engaged, Brake Caliper with 18" Diameter Non-Ventilated Disc, Model SPC-20S, Spring Engaged, Brake Caliper with 20" Diameter Non-Ventilated Disc, Model SPC-20S, Spring Engaged, Brake Caliper with 21" Diameter Ventilated Disc, Model SPC-20S, Spring Engaged, Brake Caliper with 22" Diameter Non-Ventilated Disc, Model SPC-20S, Spring Engaged, Brake Caliper with 24" Diameter Non-Ventilated Disc, Model SPC-20S, Spring Engaged, Brake Caliper with 24" Diameter Ventilated Disc, Model SPC-8S, Spring Engaged, Brake Caliper with 12" Diameter Non-Ventilated Disc, Model SPC-8S, Spring Engaged, Brake Caliper with 14" Diameter Non-Ventilated Disc, Model SPC-8S, Spring Engaged, Brake Caliper with 16" Diameter Non-Ventilated Disc, Model SPC-8S, Spring Engaged, Brake Caliper with 18.25" Diameter Ventilated Disc, Model SPC-8S, Spring Engaged, Brake Caliper with 18" Diameter Non-Ventilated Disc, Model SPC-8S, Spring Engaged, Brake Caliper with 20" Diameter Non-Ventilated Disc, Model SPC-8S, Spring Engaged, Brake Caliper with 21" Diameter Ventilated Disc, Model SPC-8S, Spring Engaged, Brake Caliper with 22" Diameter Non-Ventilated Disc, Model SPC-8S, Spring Engaged, Brake Caliper with 24" Diameter Non-Ventilated Disc, Model SPC-8S, Spring Engaged, Brake Caliper with 24" Diameter Ventilated Disc, Two Model SPC-12S, Spring Engaged, Brake Calipers with 12" Diameter Non-Ventilated Disc, Two Model SPC-12S, Spring Engaged, Brake Calipers with 14" Diameter Non-Ventilated Disc, Two Model SPC-12S, Spring Engaged, Brake Calipers with 16" Diameter Non-Ventilated Disc, Two Model SPC-12S, Spring Engaged, Brake Calipers with 18.25" Diameter Ventilated Disc, Two Model SPC-12S, Spring Engaged, Brake Calipers with 18" Diameter Non-Ventilated Disc, Two Model SPC-12S, Spring Engaged, Brake Calipers with 20" Diameter Non-Ventilated Disc, Two Model SPC-12S, Spring Engaged, Brake Calipers with 21" Diameter Ventilated Disc, Two Model SPC-12S, Spring Engaged, Brake Calipers with 22" Diameter Non-Ventilated Disc, Two Model SPC-12S, Spring Engaged, Brake Calipers with 24" Diameter Non-Ventilated Disc, Two Model SPC-12S, Spring Engaged, Brake Calipers with 24" Diameter Ventilated Disc, Two Model SPC-20S, Spring Engaged, Brake Calipers with 12" Diameter Non-Ventilated Disc, Two Model SPC-20S, Spring Engaged, Brake Calipers with 14" Diameter Non-Ventilated Disc, Two Model SPC-20S, Spring Engaged, Brake Calipers with 16" Diameter Non-Ventilated Disc, Two Model SPC-20S, Spring Engaged, Brake Calipers with 18.25" Diameter Ventilated Disc, Two Model SPC-20S, Spring Engaged, Brake Calipers with 18" Diameter Non-Ventilated Disc, Two Model SPC-20S, Spring Engaged, Brake Calipers with 20" Diameter Non-Ventilated Disc, Two Model SPC-20S, Spring Engaged, Brake Calipers with 21" Diameter Ventilated Disc, Two Model SPC-20S, Spring Engaged, Brake Calipers with 22" Diameter Non-Ventilated Disc, Two Model SPC-20S, Spring Engaged, Brake Calipers with 24" Diameter Non-Ventilated Disc, Two Model SPC-20S, Spring Engaged, Brake Calipers with 24" Diameter Ventilated Disc, Two Model SPC-8S, Spring Engaged, Brake Calipers with 12" Diameter Non-Ventilated Disc, Two Model SPC-8S, Spring Engaged, Brake Calipers with 14" Diameter Non-Ventilated Disc, Two Model SPC-8S, Spring Engaged, Brake Calipers with 16" Diameter Non-Ventilated Disc, Two Model SPC-8S, Spring Engaged, Brake Calipers with 18.25" Diameter Ventilated Disc, Two Model SPC-8S, Spring Engaged, Brake Calipers with 18" Diameter Non-Ventilated Disc, Two Model SPC-8S, Spring Engaged, Brake Calipers with 20" Diameter Non-Ventilated Disc, Two Model SPC-8S, Spring Engaged, Brake Calipers with 21" Diameter Ventilated Disc, Two Model SPC-8S, Spring Engaged, Brake Calipers with 22" Diameter Non-Ventilated Disc, Two Model SPC-8S, Spring Engaged, Brake Calipers with 24" Diameter Non-Ventilated Disc, Two Model SPC-8S, Spring Engaged, Brake Calipers with 24" Diameter Ventilated Disc
Caliper 837400
Rotor Thickness 0.5 in
Product Category Caliper Brakes
Actuation/Return Spring/Air
Model SPC
Family Name Spring Actuated Air Released
Maximum Static Brake Torque 50000 in lb
Brake Facing Effective Area 30.96 in2
Weight 12.0 LB
EAN or UPC 662284160414
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison