- Air Actuated, Spring Return
- Standard Coefficient Facing
- 1.50 hp Peak Thermal Input
- 80.0 psi Max Pressure
- Max
applications
- Light-duty stopping, holding, or continuous braking
- Tension control
features
- Air actuated
- Air-actuated for accurate, economical operation
- Long-wearing friction linings
- Mounts directly on shaft or on self-centering mounting bracket
- Static torque capacity up to 1,200 in lb at 80 psi
- Two drums for each model, either with standard bore or no bore for customization
| Accessory Miscellaneous | 843600, 844000, 940011, 940012, 940017, 940021 |
| Brake Facing Type | Standard Coefficient |
| Maximum Pressure | 80 psi |
| Brake Facing Effective Area | 1.6 in2 |
| Kits | 845171 |
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Maximum Static Brake Torque | 1200 in lb |
| Recommended Control Kits | 940011, 940012, 940017 |
| Maximum Brake Continuous Thermal Dissipation | 0.5 hp |
| Port or Hose Size | 0.125 NPT |
| Approximate Brake Facing Life | 665 hp-hr |
| Main Category | Brakes |
| Model | K |
| Photo | JAndKBrake |
| Actuation/Return | Air/Spring |
| Open Or Enclosed Design | Open |
| Brake Peak Thermal Input Rate | 1.5 hp |
| Family Name | Drum Brakes |
| Product Category | Drum Brakes |
| Brake Facing Edge Color Code | Red |
| Finish | Black Oxide |
| Manufacturer Family | Air Champ Model K or 4K, Drum Brake, K or 4K, Drum Brake, (Standard Facing) |
| Weight | 8.55 LB |
| EAN or UPC | 662284160469 |

