- 3/8 in Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 1.25 hp Peak Thermal Input
- Pilot Mount Drive Arangement
features
- Air engaged, straight bore, shaft mounted clutch with 18 in lb of torque and sealed bearings
- Pilot-mount clutches accept customer-supplied pulleys, sprockets, or Nexen couplings
- Black oxide finish
- Maximum operating speed up to 3,600 rpm
- 0.375" standard bore
- Heat sink capacity of 1,900 ft lb
- High performance in small package
- Open design
- Pilot-mount clutches accept customer-supplied pulleys or sprockets, or Nexen couplings
- Static torque capacity up to 18 in lb at 80 psi
- Thermal horsepower rating of 0.06 at 1,800 rpm
- Transmitted horsepower values from 0.06 to 0.5
includes
- 5" hose with 0.190-32 by 0.125" NPT
| Bore Style | Straight |
| Overall Length | 2.27 in |
| Transmitted Horsepower | 0.5 hp |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Drive Arrangement | Pilot Mount |
| Clutch Air Chamber Volume When New | 0.05 in3 |
| Approximate Clutch Facing Life | 22 hp-hr |
| Clutch Air Chamber Volume When Worn Out | 0.104 in3 |
| Technical Data Sheet | AC2Clutches |
| Mounting Type | Pilot Mount |
| Minimum Engagement Pressure | 5 psi |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Open Or Enclosed Design | Open |
| Clutch Facing Edge Color Code | Red |
| Port or Hose Size | 0.125 NPT |
| Manufacturer Family | Air Champ Model M Micro Clutch, Air Champ Model Micro Clutch, Air Champ Model Micro, Striaght-Bore, Shaft Mounted, Plate Brake, M Micro, Straight Bore, Shaft Mounted, Plate Brake, (Standard Facing) |
| Clutch Heat Sink Capacity | 1900 lbf ft |
| Maximum Static Clutch Torque | 18 in lb |
| Main Category | Friction Clutches |
| Clutch Peak Thermal Input Rate | 1.25 hp |
| Static Torque Capacity @ 80 PSI | 18 lb/in |
| Photo | AirChampLargePM |
| Pilot Or Drive Flange Bolt Circle Data | 4, 0.138"-32 Bolts @ 90° On A 1.562 in. Circle |
| Accessory Miscellaneous | 856700 |
| Clutch Facing Effective Area | 1.39 in2 |
| Finish | Black Oxide |
| Model | Micro |
| Family Name | Micro Clutches |
| Drive Inertia | 0.05 lb in2 |
| Operating Speed [Max] | 3600 rpm |
| Maximum Clutch Continuous Thermal Dissipation | 0.06 hp |
| Pilot Size | 1.374 in |
| Actuation/Return | Air/Spring |
| Clutch Facing Type | Standard Coefficient |
| Product Category | Air Champ II ® Sealed Bearing Units |
| Maximum Pressure | 80 psi |
| Outside Dia. | 1.75 in |
| Weight | 1.38 LB |
| EAN or UPC | 662284161398 |

