- 1 1/4" Bore
- Air Actuated, Spring Released
- Flange Mount Drive Arangement
- 80.0 psi Max Pressure
- 3,200 rpm Max
features
- Air engaged
- Straight bore
- Flange mount design with tapped mounting holes
- Immediate start-up with no slippage
- Instantaneous torque up to 17,500 in lb at 80 psi
- Maximum operating speed up to 3,700 rpm
- Positive engagements in multiple positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
- Versatile mounting capability for bearing-supported pulley, sprocket, or gear
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| No. Of Engagement Positions | 106 |
| Actuation/Return | Air/Spring |
| Open Or Enclosed Design | Open |
| Manufacturer Family | Model 5H35 or 5H35P Multiposition Tooth Clutch |
| Main Category | Tooth Clutches |
| Recommended Control Kits | 940011, 940012, 940021 |
| Maximum Pressure | 80 psi |
| Finish | Machined Aluminum Air Chamber, Black Oxide Drive Flange |
| Inch/Metric | Inch |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Holes @ 90° On A 4.187 in. B.C. |
| Drive Inertia | 10.68 lb in2 |
| Minimum Static Clutch Torque | 600 in lb |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Family Name | Flange Mount |
| Model | 5H35 |
| Clutch Air Chamber Volume When New | 0.492 in3 |
| Bore Style | Straight |
| Photo | 5HBasic |
| Drive Arrangement | Flange Mount |
| Minimum Engagement Pressure | 20 psi |
| Kits | 916300 |
| Product Category | Inch Sizes |
| Maximum Static Clutch Torque | 2450 in lb |
| Port or Hose Size | 0.125 NPT |
| Weight | 9.75 LB |
| EAN or UPC | 662284236188 |

