- 1 1/2" Bore
- Air Actuated, Spring Released
- Flange Mount Drive Arangement
- 80.0 psi Max Pressure
- 3,000 rpm Max
features
- Air engaged
- Straight bore
- Flange mount design with tapped mounting holes
- Immediate start-up with no slippage
- Instantaneous torque up to 17,500 in lb at 80 psi
- Maximum operating speed up to 3,700 rpm
- Positive engagements in multiple positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
- Versatile mounting capability for bearing-supported pulley, sprocket, or gear
includes
- 8.25" hose
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Drive Arrangement | Flange Mount |
| No. Of Engagement Positions | 122 |
| Maximum Pressure | 80 psi |
| Maximum Static Clutch Torque | 4550 in lb |
| Bore Style | Straight |
| Manufacturer Family | Model 5H45 or 5H45P Multiposition Tooth Clutch |
| Drive Inertia | 26.09 lb in2 |
| Recommended Control Kits | 940011, 940012, 940021 |
| Finish | Machined Aluminum Air Chamber, Black Oxide Drive Flange |
| Static Torque Capacity @ 80 PSI | 4600 lb/in |
| Overall Length | 3.91 in |
| Product Category | Inch Sizes |
| Outside Dia. | 6.0625 in |
| Clutch Air Chamber Volume When New | 0.763 in3 |
| Main Category | Tooth Clutches |
| Port or Hose Size | 0.125 NPT |
| Kits | 916500 |
| Back Lash | Less Than 17 Arc Minutes |
| Inch/Metric | Inch |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Model | 5H45 |
| Family Name | Flange Mount |
| Photo | 5HBasic |
| Minimum Static Clutch Torque | 1200 in lb |
| Mounting Type | Flange Mount |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Holes @ 90° On A 5.187 in. B.C. |
| Open Or Enclosed Design | Open |
| Minimum Engagement Pressure | 20 psi |
| Actuation/Return | Air/Spring |
| Operating Speed [Max] | 3000 rpm |
| Weight | 15.6 LB |
| EAN or UPC | 662284162340 |

