- 7/8" Bore
- Spring Actuated, Air Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 3,200 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Pilot mount
- Straight bore
- Air released
- Spring-engaged
- Immediate start-up with no slippage
- Instantaneous torque up to 8,230 in lb
- Maximum operating speed up to 3,200 rpm
- Positive engagements in multiple positions
- Sealed, radial ball bearings
- Tapped mounting holes
- Through-shaft mounting design uses full-length keyway
- Versatile mounting capability for bearing-supported pulley, sprocket, or gear
includes
- 8.25" hose
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Actuation/Return | Spring/Air |
| Maximum Static Clutch Torque | 1480 in lb |
| Recommended Control Kits | 940011, 940012, 940021 |
| No. Of Engagement Positions | 106 |
| Bore Style | Straight |
| Drive Arrangement | Pilot Mount |
| Model | 5H35PSE |
| Photo | 5HPOpen |
| Product Category | Inch Sizes |
| Maximum Pressure | 80 psi |
| Clutch Air Chamber Volume When New | 0.492 in3 |
| Accessory Miscellaneous | 910080, 910081, 910084, 910085 |
| Inch/Metric | Inch |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Holes @ 90° On A 4.062 in. B.C. |
| Minimum Sprocket Size | 35/40T, 40/32T, 50/26T, 60/22T, 80/17T |
| Open Or Enclosed Design | Open |
| Family Name | Spring Engaged |
| Drive Inertia | 11.28 lb in2 |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Pilot Size | 3.499 in |
| Main Category | Tooth Clutches |
| Port or Hose Size | 0.125 NPT |
| Weight | 11.0 LB |
| EAN or UPC | 662284216692 |

