- 1 1/2" Bore
- Spring Actuated, Air Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 1,200 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Pilot mount
- Enclosed
- Straight bore
- Air released
- Spring-engaged
- Immediate start-up with no slippage
- Instantaneous torque up to 8,230 in lb
- Maximum operating speed up to 3,200 rpm
- Positive engagements in multiple positions
- Sealed, radial ball bearings
- Tapped mounting holes
- Through-shaft mounting design uses full-length keyway
- Versatile mounting capability for bearing-supported pulley, sprocket, or gear
includes
- 8.25" hose
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
options
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
| Minimum Sprocket Size | 40/36T, 50/30T, 60/26T, 80/20T |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Finish | Nickel Plated |
| Family Name | Spring Engaged |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Holes @ 90° On A 4.750 in. B.C. And 6, 5/16"-18 Holes @ 90° On A 4.750 in. B.C. |
| Drive Arrangement | Pilot Mount |
| Photo | 5HPEnclosed |
| Main Category | Tooth Clutches |
| Bore Style | Straight |
| Port or Hose Size | 0.125 NPT |
| Model | 5H45PSE-E |
| Actuation/Return | Spring/Air |
| Drive Inertia | 29.03 lb in2 |
| Recommended Control Kits | 940011, 940012, 940021 |
| Inch/Metric | Inch |
| Clutch Air Chamber Volume When New | 0.763 in3 |
| Maximum Pressure | 80 psi |
| Accessory Miscellaneous | 910280, 910281, 910284, 910285 |
| Maximum Static Clutch Torque | 3650 in lb |
| No. Of Engagement Positions | 137 |
| Open Or Enclosed Design | Enclosed |
| Pilot Size | 4.124 in |
| Back Lash | Less Than 17 Arc Minutes |
| Product Category | Inch Sizes |
| Weight | 20.0 LB |
| EAN or UPC | 662284197090 |

