- 1 3/4" Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 3,000 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Straight bore
- Air engaged
- Instantaneous torque up to 55,000 in lb at 80 psi
- Maximum operating speed up to 4,000 rpm
- Open design
- Pilot-mount design with tapped mounting holes
- Positive engagements in random positions
- Sealed, radial ball bearing
- Through-shaft mounting design uses full-length keyway
includes
- 8.25" hose
caution
- Must be mounted on the driven shaft
- Brake housing must not be mounted rigidly
options
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
| Model | 5H50P |
| Family Name | Pilot Mount |
| Open Or Enclosed Design | Open |
| Inch/Metric | Inch |
| No. Of Engagement Positions | 152 |
| Minimum Static Clutch Torque | 1800 in lb |
| Overall Length | 4.75 in |
| Clutch Air Chamber Volume When New | 0.994 in3 |
| Manufacturer Family | Model 5H50 or 5H50P Multiposition Tooth Clutch |
| Product Category | Inch Sizes |
| Drive Arrangement | Pilot Mount |
| Recommended Control Kits | 940011, 940012, 940021 |
| Minimum Engagement Pressure | 20 psi |
| Main Category | Tooth Clutches |
| Outside Dia. | 6.5625 in |
| Accessory Miscellaneous | 910380, 910381, 910384, 910385 |
| Mounting Type | Pilot Mount |
| Photo | 5HPOpen |
| Maximum Pressure | 80 psi |
| Static Torque Capacity @ 80 PSI | 7000 lb/in |
| Operating Speed [Max] | 3000 rpm |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Kits | 917300 |
| Actuation/Return | Air/Spring |
| Bore Style | Straight |
| Pilot Size | 4.499 in |
| Port or Hose Size | 0.125 NPT |
| Pilot Or Drive Flange Bolt Circle Data | 4, 5/16"-18 Holes @ 90° On A 5.250 in. B.C. |
| Drive Inertia | 42.83 lb in2 |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Maximum Static Clutch Torque | 7200 in lb |
| Minimum Sprocket Size | 40/40T, 50/34T, 60/28T, 80/22T |
| Weight | 21.9 LB |
| EAN or UPC | 662284162579 |

