- 1 1/2" Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 3,000 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Straight bore
- Air engaged
- Instantaneous torque up to 55,000 in lb at 80 psi
- Maximum operating speed up to 4,000 rpm
- Open design
- Pilot-mount design with tapped mounting holes
- Positive engagements in random positions
- Sealed, radial ball bearing
- Through-shaft mounting design uses full-length keyway
includes
- 8.25" hose
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
| Pilot Or Drive Flange Bolt Circle Data | 4, 5/16"-18 Holes @ 90° On A 5.250 in. B.C. |
| Pilot Size | 4.499 in |
| Main Category | Tooth Clutches |
| Minimum Sprocket Size | 40/40T, 50/34T, 60/28T, 80/22T |
| Kits | 917300 |
| Recommended Control Kits | 940011, 940012, 940021 |
| Model | 5H50P |
| Clutch Air Chamber Volume When New | 0.994 in3 |
| Open Or Enclosed Design | Open |
| Family Name | Pilot Mount |
| Drive Inertia | 42.83 lb in2 |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| No. Of Engagement Positions | 152 |
| Port or Hose Size | 0.125 NPT |
| Accessory Miscellaneous | 910380, 910381, 910384, 910385 |
| Maximum Static Clutch Torque | 7200 in lb |
| Bore Style | Straight |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Inch/Metric | Inch |
| Minimum Static Clutch Torque | 1800 in lb |
| Actuation/Return | Air/Spring |
| Drive Arrangement | Pilot Mount |
| Maximum Pressure | 80 psi |
| Photo | 5HPOpen |
| Product Category | Inch Sizes |
| Minimum Engagement Pressure | 20 psi |
| Weight | 23.5 LB |
| EAN or UPC | 662284225946 |

