- 55.0000 mm Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 6.0 bar Max Pressure
- 2,400 rpm Max
features
- Metric air engaged
- Straight bore
- Metric
- Ability to mount pulley, sprocket or gear on clutch
- Instantaneous torque up to 3,705 Nm
- Maximum operating speed up to 3,700 rpm
- Operates in wet or dry environments
- Pilot-mount design with tapped mounting holes
- Positive engagement in random positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
includes
- 222 mm hose
caution
- Straight sections need support every 10 ft
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Support at each change of direction
- Each side of every valve (as close as possible to the connection) needs support
| Model | 5H60P |
| Maximum Static Clutch Torque | 1540 N-m |
| Minimum Engagement Pressure | 1.4 bar |
| Kits | 917400 |
| Maximum Pressure | 6 bar |
| Manufacturer Family | Model 5H60 or 5H60P Multiposition Tooth Clutch |
| Open Or Enclosed Design | Open |
| Photo | 5HPOpen |
| Minimum Static Clutch Torque | 350 N-m |
| Port or Hose Size | 0.250 BSPT |
| Main Category | Tooth Clutches |
| Clutch Air Chamber Volume When New | 23.761 cc |
| Minimum Sprocket Size | 100/21T, 120/19T, 50/38T, 60/32T, 80/25T |
| Bore Style | Straight |
| Drive Arrangement | Pilot Mount |
| Actuation/Return | Air/Spring |
| Product Category | Metric Sizes |
| Family Name | Pilot Mount |
| No. Of Engagement Positions | 183 |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Back Lash | Less Than 16 Arc Minutes |
| Inch/Metric | Metric |
| Drive Inertia | 276.12 kg cm2 |
| Weight | 33.0 LB |
| EAN or UPC | 662284256063 |

