- 75.0000 mm Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 6.0 bar Max Pressure
- 2,000 rpm Max
features
- Metric air engaged
- Straight bore
- Metric
- Ability to mount pulley, sprocket or gear on clutch
- Instantaneous torque up to 3,705 Nm
- Maximum operating speed up to 3,700 rpm
- Operates in wet or dry environments
- Pilot-mount design with tapped mounting holes
- Positive engagement in random positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
includes
- 222 mm hose
caution
- Intended for horizontal shaft mounting only
| Drive Arrangement | Pilot Mount |
| Maximum Static Clutch Torque | 4080 N-m |
| Family Name | Pilot Mount |
| Manufacturer Family | Model 5H80 or 5H80P Multiposition Tooth Clutch |
| Model | 5H80P |
| Photo | 5HPOpen |
| Product Category | Metric Sizes |
| Open Or Enclosed Design | Open |
| Bore Style | Straight |
| Kits | 916100 |
| Main Category | Tooth Clutches |
| No. Of Engagement Positions | 244 |
| Port or Hose Size | 0.250 BSPT |
| Actuation/Return | Air/Spring |
| Minimum Static Clutch Torque | 1017 N-m |
| Maximum Pressure | 6 bar |
| Minimum Sprocket Size | 100/27T, 120/23T, 140/21T, 160/19T, 80/33T |
| Drive Inertia | 1016.73 kg cm2 |
| Inch/Metric | Metric |
| Minimum Engagement Pressure | 1.4 bar |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Clutch Air Chamber Volume When New | 43.377 cc |
| Weight | 70.1 LB |
| EAN or UPC | 662284174411 |

