- 2 7/8" Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 2,000 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Straight bore
- Air engaged
- Instantaneous torque up to 55,000 in lb at 80 psi
- Maximum operating speed up to 4,000 rpm
- Open design
- Pilot-mount design with tapped mounting holes
- Positive engagements in random positions
- Sealed, radial ball bearing
- Through-shaft mounting design uses full-length keyway
includes
- 8.25" hose
caution
- Tooth clutches are normally engaged when stationary
options
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
| Minimum Static Clutch Torque | 9000 in lb |
| Accessory Miscellaneous | 911780, 911781, 911784, 911785 |
| Family Name | Pilot Mount |
| Port or Hose Size | 0.250 NPT |
| Control Accessories | 854000, 939101, 939201, 939400, 940001, 944900, 945125, 949001, 949002, 949003, 949004 |
| Pilot Size | 7.374 in |
| Product Category | Inch Sizes |
| Pilot Or Drive Flange Bolt Circle Data | 6, 1/2"-13 Holes @ 90° On A 8.500 in. B.C. |
| Photo | 5HPOpen |
| Inch/Metric | Inch |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Recommended Control Kits | 940011, 940012, 940021 |
| Main Category | Tooth Clutches |
| Open Or Enclosed Design | Open |
| Kits | 916100 |
| Manufacturer Family | Model 5H80 or 5H80P Multiposition Tooth Clutch |
| Model | 5H80P |
| Clutch Air Chamber Volume When New | 2.647 in3 |
| Maximum Pressure | 80 psi |
| Bore Style | Straight |
| Maximum Static Clutch Torque | 33000 in lb |
| No. Of Engagement Positions | 244 |
| Drive Inertia | 347.6 lb in2 |
| Actuation/Return | Air/Spring |
| Drive Arrangement | Pilot Mount |
| Minimum Engagement Pressure | 20 psi |
| Minimum Sprocket Size | 100/27T, 120/23T, 140/21T, 160/19T, 80/33T |
| Weight | 74.77 LB |
| EAN or UPC | 662284163286 |

