- 2 1/2" Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 2,000 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Straight bore
- Air engaged
- Instantaneous torque up to 55,000 in lb at 80 psi
- Maximum operating speed up to 4,000 rpm
- Open design
- Pilot-mount design with tapped mounting holes
- Positive engagements in random positions
- Sealed, radial ball bearing
- Through-shaft mounting design uses full-length keyway
includes
- 8.25" hose
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
| Model | 5H80P |
| Minimum Engagement Pressure | 20 psi |
| Photo | 5HPOpen |
| Minimum Sprocket Size | 100/27T, 120/23T, 140/21T, 160/19T, 80/33T |
| Product Category | Inch Sizes |
| Family Name | Pilot Mount |
| Actuation/Return | Air/Spring |
| Port or Hose Size | 0.250 NPT |
| Recommended Control Kits | 940011, 940012, 940021 |
| Maximum Pressure | 80 psi |
| Maximum Static Clutch Torque | 33000 in lb |
| No. Of Engagement Positions | 244 |
| Clutch Air Chamber Volume When New | 2.647 in3 |
| Control Accessories | 854000, 939101, 939201, 939400, 940001, 944900, 945125, 949001, 949002, 949003, 949004 |
| Open Or Enclosed Design | Open |
| Kits | 916100 |
| Minimum Static Clutch Torque | 9000 in lb |
| Accessory Miscellaneous | 911780, 911781, 911784, 911785 |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Pilot Size | 7.374 in |
| Bore Style | Straight |
| Drive Arrangement | Pilot Mount |
| Inch/Metric | Inch |
| Pilot Or Drive Flange Bolt Circle Data | 6, 1/2"-13 Holes @ 90° On A 8.500 in. B.C. |
| Drive Inertia | 347.6 lb in2 |
| Main Category | Tooth Clutches |
| Weight | 70.1 LB |
| EAN or UPC | 662284230261 |

