Skip to content Skip to navigation menu
Metric 5HP-SP Series Pilot Mount Tooth Clutch - Single Position

912408

Metric 5HP-SP Series Pilot Mount Tooth Clutch - Single Position
Item #102172243
  • 32.0000 mm Bore
  • Air Actuated, Spring Released
  • Pilot Mount Drive Arangement
  • 6.0 bar Max Pressure
  • 3,000 rpm Max
  • 560 N-m Max Static Torque
  • 1 @ 360° Engagement Position
  • Open Clutch
+ Show More + Show Less
Metric 5HP-SP Series Pilot Mount Tooth Clutch - Single Position
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32.0000 mm Bore
  • Air Actuated, Spring Released
  • Pilot Mount Drive Arangement
  • 6.0 bar Max Pressure
  • 3,000 rpm Max

features

  • Metric air engaged
  • Straight bore
  • Air engaged
  • Metric
  • Ability to mount pulley, sprocket or gear on clutch
  • Accurate timing between two shafts
  • Instantaneous torque up to 3,705 Nm
  • Maximum operating speed up to 3,700 rpm
  • Operates in wet or dry environments
  • Pilot-mount design with tapped mounting holes
  • Positive engagement for accurate positions and perfect registration
  • Sealed, radial ball bearings
  • Through-shaft mounting design uses full-length keyway

includes

  • 222 mm hose

caution

  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Minimum Sprocket Size 40/36T, 50/30T, 60/26T, 80/20T
Photo 5HPOpen
Manufacturer Family Model 5H45P-#P Positioning Tooth Clutch
Back Lash Less Than 17 Arc Minutes
Main Category Tooth Clutches
Maximum Static Clutch Torque 560 N-m
Open Or Enclosed Design Open
Minimum Static Clutch Torque 136 N-m
Clutch Air Chamber Volume When New 31.414 cc
Product Category Metric Sizes
Family Name Pilot Mount Positioning
No. Of Engagement Positions 1 @ 360°
Bore Style Straight
Model 5H45P#P
Inch/Metric Metric
Port or Hose Size 0.250 BSPT
Drive Inertia 104.1 kg cm2
Minimum Engagement Pressure 1.4 bar
Kits 913600
Finish Machined Aluminum Air Chamber, Black Oxide Pilot
Maximum Pressure 6 bar
Drive Arrangement Pilot Mount
Actuation/Return Air/Spring
Weight 20.0 LB
EAN or UPC 662284253239
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison