- 30.0000 mm Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 6.0 bar Max Pressure
- 1,350 rpm Max
features
- Metric air engaged
- Straight bore
- Metric
- Ability to mount pulley, sprocket or gear on clutch
- Accurate timing between two shafts
- Enclosed design
- Instantaneous torque up to 1,300 Nm
- Maximum operating speed up to 1,650 rpm
- Operates in wet or dry environment
- Pilot-mount design with tapped mounting holes
- Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure
- Positive engagement for accurate position and registration
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
includes
- 222 mm hose
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Drive Inertia | 66.43 kg cm2 |
| Inch/Metric | Metric |
| Main Category | Tooth Clutches |
| Bore Style | Straight |
| Minimum Static Clutch Torque | 102 N-m |
| Minimum Engagement Pressure | 1.4 bar |
| Model | 5H40P#P-E |
| Actuation/Return | Air/Spring |
| Family Name | Pilot Mount Positioning Enclosed |
| Product Category | Metric Sizes |
| Manufacturer Family | Model 5H40P#P-E Totally Enclosed Positioning Tooth Clutch |
| No. Of Engagement Positions | 1 @ 360° |
| Maximum Static Clutch Torque | 440 N-m |
| Finish | Nickel Plated |
| Photo | 5HPEnclosed |
| Drive Arrangement | Pilot Mount |
| Clutch Air Chamber Volume When New | 26.301 cc |
| Minimum Sprocket Size | 35/45T, 40/34T, 50/28T, 60/24T, 80/18T |
| Kits | 913029 |
| Open Or Enclosed Design | Enclosed |
| Port or Hose Size | 0.250 BSPT |
| Maximum Pressure | 6 bar |
| Weight | 21.0 LB |
| EAN or UPC | 662284209199 |

