Nexen Group, Inc.
913035
Metric 5HP - E Series Enclosed Pilot Mount Tooth Clutch - Multi - Position
Item #102344953
- 35.0000 mm Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 6.0 bar Max Pressure
- 1,200 rpm Max
features
- Metric air engaged
- Straight bore
- Metric
- Nickel plating
- Ability to mount pulley, sprocket or gear on clutch
- Instantaneous torque up to 1,300 Nm
- Maximum operating speed up to 1,650 rpm
- Operates in wet or dry environments
- Pilot-mount design with tapped mounting holes
- Positive engagement in random positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
includes
- 222 mm hose
compliances
- 0
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Drive Arrangement | Pilot Mount |
| Open Or Enclosed Design | Enclosed |
| Port or Hose Size | 0.250 BSPT |
| Manufacturer Family | Model 5H45P-E Totally Enclosed Multiple Position Tooth Clutch |
| Actuation/Return | Air/Spring |
| Finish | Nickel Plated |
| Product Category | Metric Sizes |
| Inch/Metric | Metric |
| No. Of Engagement Positions | 137 |
| Back Lash | Less Than 17 Arc Minutes |
| Main Category | Tooth Clutches |
| Minimum Engagement Pressure | 1.4 bar |
| Kits | 913038 |
| Maximum Static Clutch Torque | 560 N-m |
| Minimum Sprocket Size | 40/36T, 50/30T, 60/26T, 80/20T |
| Bore Style | Straight |
| Photo | 5HPEnclosed |
| Maximum Pressure | 6 bar |
| Minimum Static Clutch Torque | 136 N-m |
| Family Name | Pilot Mount Enclosed |
| Model | 5H45P-E |
| Drive Inertia | 84.91 kg cm2 |
| Clutch Air Chamber Volume When New | 10.471 cc |
| Weight | 26.0 LB |
| EAN or UPC | 662284209250 |
