Nexen Group, Inc.
913065
Metric 5HP - E Series Enclosed Pilot Mount Tooth Clutch - Multi - Position
Item #101997109
- 48.0000 mm Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 6.0 bar Max Pressure
- 1,000 rpm Max
features
- Metric air engaged
- Straight bore
- Metric
- Nickel plating
- Ability to mount pulley, sprocket or gear on clutch
- Instantaneous torque up to 1,300 Nm
- Maximum operating speed up to 1,650 rpm
- Operates in wet or dry environments
- Pilot-mount design with tapped mounting holes
- Positive engagement in random positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
includes
- 222 mm hose
compliances
- 0
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| No. Of Engagement Positions | 183 |
| Bore Style | Straight |
| Port or Hose Size | 0.250 BSPT |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Minimum Static Clutch Torque | 350 N-m |
| Family Name | Pilot Mount Enclosed |
| Back Lash | Less Than 16 Arc Minutes |
| Maximum Pressure | 6 bar |
| Manufacturer Family | Model 5H60P-E Totally Enclosed Multiple Position Tooth Clutch |
| Actuation/Return | Air/Spring |
| Drive Arrangement | Pilot Mount |
| Product Category | Metric Sizes |
| Drive Inertia | 295.25 kg cm2 |
| Clutch Air Chamber Volume When New | 23.761 cc |
| Photo | 5HPEnclosed |
| Open Or Enclosed Design | Enclosed |
| Minimum Engagement Pressure | 1.4 bar |
| Minimum Sprocket Size | 100/21T, 120/19T, 50/38T, 60/32T, 80/25T |
| Maximum Static Clutch Torque | 1540 N-m |
| Main Category | Tooth Clutches |
| Kits | 913058 |
| Model | 5H60P-E |
| Inch/Metric | Metric |
| Weight | 47.5 LB |
| EAN or UPC | 662284231350 |
