- 1 1/8 in Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 33.64 hp Peak Thermal Input
- Pilot Mount Drive Arangement
applications
- In-line
features
- Straight bore
- Shaft mounted
- Pilot mount output
- Air engaged
- Maximum operating speed up to 1,800 rpm
- Ability to mount pulley, sprocket, gear or flexible coupling
- Clutch and driving shell as one unit
- For in-line applications to accommodate misalignment, use single and double flexible couplings
- Open design
- Pilot-mount design with tapped mounting holes
- Static torque up to 10,000 in lb at 80 psi
- Three or four friction disc packs provide high torque
- Through-shaft mounting design uses full-length keyway
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Mounting Type | Pilot Mount |
| Model | 4H35P |
| Static Torque Capacity @ 80 PSI | 10000 lb/in |
| Kits | 919100, 921200 |
| Clutch Air Chamber Volume When New | 0.284 in3 |
| Actuation/Return | Air/Spring |
| Pilot Size | 3.5 in |
| Manufacturer Family | Model 4H35P Multiple Disc Clutch |
| Open Or Enclosed Design | Open |
| Accessory Miscellaneous | 940011, 940012, 940021, 948804, 854000, 910080, 910081, 910084, 910085, 919100, 920500, 921200, 932800, 939101, 939201, 940001, 940412, 944900, 945100, 948801, 948802, 948803 |
| Drive Inertia | 13.34 lb in2 |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Bolts @ 90° On A 4.062 in. Circle |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Port or Hose Size | 0.125 NPT |
| Finish | Aluminum Air Chamber, Black Oxide Drive Shell |
| Outside Dia. | 4.88 in |
| Clutch Facing Effective Area | 37.38 in2 |
| Product Category | Multi-Disc Clutches |
| Drive Arrangement | Pilot Mount |
| Family Name | 4HP Clutches |
| Minimum Sprocket Size | 35/40T, 40/32T, 50/26T, 60/22T, 80/17T |
| Clutch Peak Thermal Input Rate | 33.64 hp |
| Maximum Pressure | 80 psi |
| Bore Style | Straight |
| Photo | 4HPClutch |
| Approximate Clutch Facing Life | 41 hp-hr |
| Clutch Air Chamber Volume When Worn Out | N/A |
| Maximum Static Clutch Torque | 1020 in lb |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Maximum Clutch Continuous Thermal Dissipation | 0.12 hp |
| Minimum Engagement Pressure | 10 psi |
| Clutch Heat Sink Capacity | 8100 lbf ft |
| Main Category | Friction Clutches |
| Operating Speed [Max] | 18000 rpm |
| Clutch Facing Type | Standard Coefficient |
| Overall Length | 5.25 in |
| Clutch Facing Edge Color Code | Red |
| Weight | 12.6 LB |
| EAN or UPC | 662284166454 |

