- Air Actuation/Spring Return
- 1 1/8" Bore
- Facings
- N/A Peak Thermal Input Rating
- LSCB Clutch Brakes
applications
- Ideal for soft starts on accumulating, chain-driven live-roller or in-line conveyor applications
features
- Pilot designed for easy sprocket mounting or can be configured for a variety of mounting applications
- Through-shaft design with three setscrews for easy mounting
- Open design, improved airflow, high thermal horsepower
- Internal spline drive for trouble-free disengagement performance
- Shielded ball bearing for low disengagement drag
- Field repairable o-rings, facings and springs
- Air engaged
- Straight bore
- Bore range from 12 mm to 38 mm [0.500" to 1.500"]
- High torque in a small package
- Maximum clutch torque rating of 316 Nm [2,800 in lb]
- Open design, improved airflow, high thermal horsepower
| Minimum Sprocket Size | 25/60T, 35/40T, 40/31T, 50/25T, 60/22T |
| Drive Inertia | 11.51 lb in2 |
| Clutch Facing Effective Area | 24.36 in2 |
| Finish | Machined Aluminum |
| Clutch Heat Sink Capacity | N/A |
| Technical Data Sheet | 21147 |
| Maximum Static Clutch Torque | 2100 in lb |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Holes @ 90° On A 3.500 in. Circle |
| Actuation/Return | Air/Spring |
| Model | LSCB-44 |
| Other Accessories | 804900 |
| Drive Arrangement | Pilot Mount |
| Minimum Engagement Pressure | 16 psi |
| Family Name | LSCB Clutch Brakes |
| Inside Dia. | 1.125 in |
| Bore Style | Straight |
| Overall Length | 5.142 in |
| Recommended Control Kits | 940012, 940017, 940021 |
| Port or Hose Size | 0.125 NPT |
| Clutch Air Chamber Volume When Worn Out | 3.04 in3 |
| Maximum Pressure | 80 psi |
| Bore Range [Max] | N/A |
| Open Or Enclosed Design | Open |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Kits | 923573, 923575 |
| Clutch Air Chamber Volume When New | 0.62 in3 |
| Pilot Size | 3 in |
| Maximum Static Brake Torque | 56 in lb |
| Main Category | Clutch-Brakes |
| Bore Range [Min] | 1.125 in |
| Product Category | Driven Shaft Mounted |
| Brake Heat Sink Capacity | N/A |
| Photo | LSCC |
| Clutch Peak Thermal Input Rate | N/A |
| Outside Dia. | 4.56 in |
| Brake Peak Thermal Input Rate | N/A |
| Weight | 10.0 LB |
| EAN or UPC | 662284253574 |

