- Air Actuation/Spring Return
- 1 1/2" Bore
- Facings
- N/A Peak Thermal Input Rating
- LSCB Clutch Brakes
applications
- Ideal for soft starts on accumulating, chain-driven live-roller or in-line conveyor applications
features
- Pilot designed for easy sprocket mounting or can be configured for a variety of mounting applications
- Through-shaft design with three setscrews for easy mounting
- Open design, improved airflow, high thermal horsepower
- Internal spline drive for trouble-free disengagement performance
- Shielded ball bearing for low disengagement drag
- Field repairable o-rings, facings and springs
- Air engaged
- Straight bore
- Bore range from 12 mm to 38 mm [0.500" to 1.500"]
- High torque in a small package
- Maximum clutch torque rating of 316 Nm [2,800 in lb]
- Open design, improved airflow, high thermal horsepower
| Model | LSCB-54HT |
| Inside Dia. | 1.5 in |
| Outside Dia. | 6.73 in |
| Finish | Machined Aluminum |
| Actuation/Return | Air/Spring |
| Other Accessories | 807400 |
| Kits | 923592, 923593 |
| Maximum Static Clutch Torque | 2800 in lb |
| Family Name | LSCB Clutch Brakes |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Holes @ 90° On A 4.750 in. Circle |
| Minimum Sprocket Size | 25/74T, 35/50T, 40-41/38T, 50/32T, 60/27T, 80/21T |
| Bore Style | Straight |
| Overall Length | 6.301 in |
| Brake Heat Sink Capacity | N/A |
| Recommended Control Kits | 940012, 940017, 940021 |
| Maximum Static Brake Torque | 375 in lb |
| Photo | LSCC |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Port or Hose Size | 0.125 NPT |
| Maximum Pressure | 80 psi |
| Minimum Engagement Pressure | 10 psi |
| Clutch Peak Thermal Input Rate | N/A |
| Pilot Size | 4 in |
| Bore Range [Max] | N/A |
| Drive Arrangement | Pilot Mount |
| Open Or Enclosed Design | Open |
| Bore Range [Min] | 1.5 in |
| Brake Peak Thermal Input Rate | N/A |
| Clutch Heat Sink Capacity | N/A |
| Product Category | Driven Shaft Mounted |
| Main Category | Clutch-Brakes |
| Weight | 18.1 LB |
| EAN or UPC | 662284256759 |

