- 7/8" Bore
- Air Actuation/Spring Return
- 17.00 hp Peak Thermal I/P
- 1.100 hp Max Thermal Dissipation
- Pilot Mount Drive Arrangement
features
- 500:1 tension control range
- Field and dynamic programming of pressure/torque characteristics for flexible operations
- Diaphragm operation
- Through-shaft mounting
- Compact size
- No rotary air unions required
| Manufacturer Family | Model STC600 Tension Control Clutch (All Piston Sets), Model STC600 Tension Control Clutch (Large Piston Set), Model STC600 Tension Control Clutch (Medium + Large Piston Sets), Model STC600 Tension Control Clutch (Medium Piston Set), Model STC600 Tension Control Clutch (Small + Large Piston Sets), Model STC600 Tension Control Clutch (Small + Medium Piston Sets), Model STC600 Tension Control Clutch (Small Piston Set) |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Actuation/Return | Air/Spring |
| Product Category | Multi-Caliper Tension Control Clutches |
| Maximum Dynamic Torque With Medium Pistons | 180 in lb |
| Kits | 927201, 927202 |
| Clutch Facing Type | Standard Coefficient |
| Operating Pressure [Max] | 85 psi |
| Port or Hose Size | 0.125 NPT |
| Main Category | Tension Control Clutches |
| Pilot Size | 3.5 in |
| Bore Style | Straight |
| Clutch Facing Effective Area | 16.97 in2 |
| Open Or Enclosed Design | Open |
| Maximum Dynamic Torque With Large Pistons | 240 in lb |
| Drive Inertia | 0.132 lb ft2 |
| Operating Pressure [Min] | 1 psi |
| Drive Arrangement | Pilot Mount |
| Clutch Peak Thermal Input Rate | 17 hp |
| Control Accessories | 835120, 835134, 854000 |
| Photo | STBAndSTC |
| Approximate Clutch Facing Life | 572 hp-hr |
| Clutch Facing Edge Color Code | Red |
| Maximum Dynamic Torque With All Calipers | 525 in lb |
| Pilot Or Drive Flange Bolt Circle Data | 6, 1/4"-20 Bolts @ 60° On A 4.000 in. Circle |
| Maximum Dynamic Torque With Small Pistons | 105 in lb |
| Technical Data Sheet | STBAndSTC |
| Model | STC600 |
| Finish | Machined Aluminum |
| Family Name | STC |
| Maximum Clutch Continuous Thermal Dissipation | 1.1 hp |
| Minimum Sprocket Size | 35/52T, 40/39T, 50/31T |
| Weight | 18.0 LB |
| EAN or UPC | 662284238533 |

