- 1 7/8" Bore
- 2,000 rpm Max
- Enclosed
- 85.0 psi Max Operating Pressure
- 5.60 kW Max Thermal Dissipation
applications
- Web control applications, including corrugating, labeling, and printing
- Intended for mounting on shaftless unwind stands and other shaft-end applications
features
- Offers a finned rotor with an integral fan for maximum heat dissipation
- Low rotating inertia ensures proper tensioning regardless of roll size – even at core
- Long-life friction facings to limit replacement costs
- Quick-change feature on each facing shoe reduces downtime and maintenance expense
- Comes fully assembled
- Has a straight bore for fast and easy installation
| Bore Range [Min] | 1.875 in |
| Brake Facing Type | Low Coefficient |
| Maximum Brake Continuous Thermal Dissipation | 5.6 kW |
| Rotation | Bidirectional |
| Dynamic Torque Per Opposing Caliper Pair @ 0#2 bar (3 psi) | 50 in lb |
| Overall Length | 188 mm |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Finish | Machined/Bare Aluminum |
| Dynamic Torque Per Opposing Caliper Pair @ 5#5 bar (80 psi) | 515 in lb |
| Open Or Enclosed Design | Enclosed |
| Technical Data Sheet | 21181 |
| Fan Voltage | 120 VAC @ 60 Hz |
| Manufacturer Family | BTBA-10 Tension Control Brake, Clockwise Rotation, 2-pistons, (LOCO Facings), BTBA-10 Tension Control Brake, Clockwise Rotation, 4-pistons, (LOCO Facings), BTBA-10 Tension Control Brake, Clockwise Rotation, 6-pistons, (LOCO Facings), BTBA-10 Tension Control Brake, Counter Clockwise Rotation, 2-pistons, (LOCO Facing), BTBA-10 Tension Control Brake, Counter Clockwise Rotation, 4-pistons, (LOCO Facing), BTBA-10 Tension Control Brake, Counter Clockwise Rotation, 6-pistons, (LOCO Facing) |
| Bushing Series | SF |
| Operating Pressure [Max] | 85 psi |
| Photo | BTBA |
| Product Category | Multi-Caliper Tension Control Brakes |
| Family Name | BTBA |
| Approximate Brake Facing Life | 1094 hp-hr |
| Outside Dia. | 275 mm |
| Bore Style | Finished Bore |
| Maximum Dynamic Torque With All Calipers | 174.7 N-m |
| Model | BTBA-10 |
| Operating Pressure [Min] | 1 psi |
| Main Category | Tension Control Brakes |
| Bore Range [Max] | N/A |
| Actuation/Return | Air/None |
| Port or Hose Size | 4 mm [5/32 in.] Nylon Hose |
| Brake Facing Edge Color Code | Green |
| Bushing Type | Finished Bore |
| Rotor Diameter | 10 in |
| Weight | 42.0 LB |
| EAN or UPC | 662284260244 |

