- Modular Clutch for 143/145TC Frame
features
- Air engaged
- NEMA C-face mounted
- Modular series of clutches, brakes, or clutch/brakes
| Maximum Static Clutch Torque | 420 in lb |
| Bore Style | Straight Bore/Shaft |
| Family Name | Modular NEMA C Face |
| Drive Inertia | 7.81 lb in2 |
| Frame Size | 143TC, 145TC |
| Product Category | Modular NEMA C Face |
| Photo | MDUClutch |
| Inside Dia. | 0.875 in |
| Port or Hose Size | 0.125 NPT |
| Maximum Clutch Continuous Thermal Dissipation | 0.44 hp |
| Actuation/Return | Air/Air |
| Clutch Air Chamber Volume When New | 0.245 in3 |
| Clutch Air Chamber Volume When Worn Out | 0.835 in3 |
| Main Category | Modular Components |
| Open Or Enclosed Design | Open |
| Manufacturer Family | Model 625 or 875 Modular, Flange-Mounted, Clutch |
| Accessory Miscellaneous | 940011, 940012, 940017, 940021 |
| Model | MDU-875 |
| Kits | 930100 |
| Weight | 11.78 LB |
| EAN or UPC | 662284166706 |

