features
- Air engaged
- NEMA C-face mounted
- Modular series of clutches, brakes, or clutch/brakes
| Frame Size | 143TC, 145TC |
| Main Category | Modular Components |
| Family Name | Modular NEMA C Face |
| Photo | MBUBrake |
| Product Category | Modular NEMA C Face |
| Bore Style | Straight Bore/Shaft |
| Kits | 930276, 930300 |
| Overhung Load Capacity | 281 lbf |
| Open Or Enclosed Design | Open |
| Model | MOU-875 |
| Inside Dia. | 0.875 in |
| Weight | 13.0 LB |
| EAN or UPC | 662284166751 |

