- 5/8" Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 12.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
applications
- Starting (clutch)
- Starting and stopping (clutch-brake)
- Stopping (brake)
features
- Brake with output unit
- NEMA C-face mounted
- Modular series of clutches, brakes, or clutch/brakes
- Add or subtract modules to construct new application configurations
- Compatible with C-faced motors up to 10 hp
- Customization saves time and money
- Design speed up to 1,800 rpm
- Fin-designed friction discs cool interior, dissipate heat, and decrease torque fade
- Forced air cooling results in longer life
- Four standard bore/shaft sizes
- Interchangeable modular components provide flexibility for current and future application needs
- Interchangeable with electric modular units
- Overhung load capacity up to 700 lb
- Self-adjusting clutch and brake modules get most out of friction material
- torque output constant
- Static air pressure operation for fast, dependable response, soft starts, and positive stops, eliminating need for expensive control systems
- Static torque capacity up to 1,150 in lb (clutch) and 1,550 in lb (brake)
- Thermal horsepower rating up to 0.77 at 1,800 rpm
- Vertical, horizontal, and gearbox to C-faced motor or reducer mounting options
compliances
- 0
options
- Drip-proof guard
- Foot mount
| Brake Heat Sink Capacity | 45000 lbf ft |
| Family Name | Modular NEMA C Face |
| Port or Hose Size | 0.125 NPT |
| Modular Components | 928500, 929600 |
| Input Shaft | 5/8 in |
| Brake Air Chamber Volume When New | 0.55 in3 |
| Actuation/Return | Air/Spring |
| Finish | Black Oxide |
| Brake Facing Edge Color Code | Red |
| Open Or Enclosed Design | Open |
| Main Category | Brakes |
| Brake Peak Thermal Input Rate | 12 hp |
| Recommended Control Kits | 940011, 940012, 940017 |
| Approximate Brake Facing Life | 394 hp-hr |
| Manufacturer Family | Model 625 or 875 Modular, Flange-Mounted, Brake, Modular NEMA C Face |
| Output Shaft | 5/8 in |
| Maximum Pressure | 80 psi |
| Bore Style | Straight Bore/Shaft |
| Product Category | Flange Or Foot Mounted Air Engaged Brakes |
| Maximum Brake Continuous Thermal Dissipation | 0.23 hp |
| Brake Air Chamber Volume When Worn Out | 1.392 in3 |
| Overhung Load Capacity | 244 lb/in |
| Bore Size | 0.625 in |
| Brake Facing Effective Area | 12.84 in2 |
| Minimum Engagement Pressure | 5 psi |
| Frame Size | 56C |
| Maximum Static Brake Torque | 560 in lb |
| Model | MIB-625 |
| Brake Facing Type | Standard Coefficient |
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Weight | 21.3 LB |

