Skip to content Skip to navigation menu
BD Model Spring Actuated Caliper Brake

933500

BD Model Spring Actuated Caliper Brake
Item #102072283
  • Spring Actuated, Air Return
  • Standard Coefficient Facing
  • 39.00 hp Peak Thermal Input
  • 100.0 psi Max Pressure
  • 19,000 in lb Max Static Brake Torque
  • Open
  • Model BD Brake
+ Show More + Show Less
BD Model Spring Actuated Caliper Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spring Actuated, Air Return
  • Standard Coefficient Facing
  • 39.00 hp Peak Thermal Input
  • 100.0 psi Max Pressure
  • 19,000 in lb Max Static Brake Torque

features

  • Actuators mount on either side of brake
  • Air connections can be rotated 360° around actuator axis
  • All pivot points have life-lubricated bearings
  • Caliper spacing fits 1.00" wide discs
  • Disc speeds up to 3,200 rpm with 14" discs
  • QD bushing compatible for shaft sizes up to 3.875"
  • Shoes mounted with detent pins for quick replacement
  • SPC shoes fit on BD Model Caliper Brakes for longer life and high peak input rate
  • Spring-actuated
  • Static torque capacity up to 19,000 in lb

caution

  • Check to be certain that the idler sprocket or pulley will still clear the space available between the base housing and the mounting hole

options

  • Discs from 12" to 24" diameter
  • Multiply stopping power by installing more than one caliper brake per disc
Kits 933900, 934000
Brake Air Chamber Volume When New 41.6 in3
Finish Black Oxide
Product Category Caliper Brakes
Manufacturer Family Model BD, Spring Engaged, Brake Caliper with 12" Diameter Non-Ventilated Disc, Model BD, Spring Engaged, Brake Caliper with 14" Diameter Non-Ventilated Disc, Model BD, Spring Engaged, Brake Caliper with 16" Diameter Non-Ventilated Disc, Model BD, Spring Engaged, Brake Caliper with 18.25" Diameter Ventilated Disc, Model BD, Spring Engaged, Brake Caliper with 18" Diameter Non-Ventilated Disc, Model BD, Spring Engaged, Brake Caliper with 20" Diameter Non-Ventilated Disc, Model BD, Spring Engaged, Brake Caliper with 21" Diameter Ventilated Disc, Model BD, Spring Engaged, Brake Caliper with 22" Diameter Non-Ventilated Disc, Model BD, Spring Engaged, Brake Caliper with 24" Diameter Non-Ventilated Disc, Model BD, Spring Engaged, Brake Caliper with 24" Diameter Ventilated Disc, Two Model BD, Spring Engaged, Brake Calipers with 12" Diameter Non-Ventilated Disc, Two Model BD, Spring Engaged, Brake Calipers with 14" Diameter Non-Ventilated Disc, Two Model BD, Spring Engaged, Brake Calipers with 16" Diameter Non-Ventilated Disc, Two Model BD, Spring Engaged, Brake Calipers with 18.25" Diameter Ventilated Disc, Two Model BD, Spring Engaged, Brake Calipers with 18" Diameter Non-Ventilated Disc, Two Model BD, Spring Engaged, Brake Calipers with 20" Diameter Non-Ventilated Disc, Two Model BD, Spring Engaged, Brake Calipers with 21" Diameter Ventilated Disc, Two Model BD, Spring Engaged, Brake Calipers with 22" Diameter Non-Ventilated Disc, Two Model BD, Spring Engaged, Brake Calipers with 24" Diameter Non-Ventilated Disc, Two Model BD, Spring Engaged, Brake Calipers with 24" Diameter Ventilated Disc
Control Accessories 170012, 170013, 170014, 170017, 170020, 170021, 170023, 170024, 939101, 939201, 939400, 940001, 940425, 945125
Maximum Static Brake Torque 19000 in lb
Brake Peak Thermal Input Rate 39 hp
Main Category Brakes
Open Or Enclosed Design Open
Brake Facing Effective Area 15.7 in2
Recommended Control Kits 940019, 940020
Model BD
Brake Facing Type Standard Coefficient
Port or Hose Size 0.250 NPT
Photo BDCaliperSpring
Brake Facing Edge Color Code Red
Static Torque Factor (Broken In) @ PSI 1790 lbf @ 0 psi
Rotor Thickness 0.5 in
Brake Air Chamber Volume When Worn Out 41.6 in3
Brake Heat Sink Capacity N/A
Actuation/Return Spring/Air
Approximate Brake Facing Life 628 hp-hr
Rotor Working Radius (in) WR=D/2-1.375 For 12 in. Or Larger Rotors
Family Name Spring Actuated Air Released
Maximum Pressure 100 psi
Maximum Brake Continuous Thermal Dissipation N/A
Accessory Miscellaneous 934200, 934201, 934202, 934203, 934204, 934205, 934206, 934207, 934215, 934217, 934219, 934220, 934221, 934222, 934223, 934224, 934225, 934226, 934227, 934300, 934301, 934400
Weight 50.9 LB
EAN or UPC 662284167024
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison