Skip to content Skip to navigation menu
BD Model Air Actuated Caliper Brake

933600

BD Model Air Actuated Caliper Brake
Item #102054921
  • Air Actuated, Spring Return
  • Standard Coefficient Facing
  • 39.00 hp Peak Thermal Input
  • 80.0 psi Max Pressure
  • 19,000 in lb Max Static Brake Torque
  • Open
  • Model BD Brake
+ Show More + Show Less
BD Model Air Actuated Caliper Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air Actuated, Spring Return
  • Standard Coefficient Facing
  • 39.00 hp Peak Thermal Input
  • 80.0 psi Max Pressure
  • 19,000 in lb Max Static Brake Torque

features

  • Actuators mount on either side of brake
  • Air connections can be rotated 360° around actuator axis
  • Air actuated
  • All pivot points have life-lubricated bearings
  • Caliper spacing fits 0.500"-wide discs
  • Disc speeds up to 3,200 rpm with 14" discs
  • QD bushing compatible for shaft sizes up to 3.875"
  • Shoes mounted with detent pins for quick replacement
  • SPC shoes fit on BD Model Caliper Brakes for longer life and high peak input rate
  • Static torque capacity up to 19,000 in lb psi with 24" disc

caution

  • Should not be selected as a sealant for chlorine or other strong oxidizing materials

options

  • Discs from 12" to 24" diameter
  • Multiply stopping power by installing more than one caliper brake per disc
Minimum Engagement Pressure 10 psi
Static Torque Factor (Broken In) @ PSI 1790 lbf @ 80 psi
Manufacturer Family BD Brake Caliper with 12" Diameter Non-Ventilated Disc, (Standard Facing), BD Brake Caliper with 14" Diameter Non-Ventilated Disc, (Standard Facing), BD Brake Caliper with 16" Diameter Non-Ventilated Disc, (Standard Facing), BD Brake Caliper with 18.25" Diameter Ventilated Disc, (Standard Facing), BD Brake Caliper with 18" Diameter Non-Ventilated Disc, (Standard Facing), BD Brake Caliper with 20" Diameter Non-Ventilated Disc, (Standard Facing), BD Brake Caliper with 21" Diameter Ventilated Disc, (Standard Facing), BD Brake Caliper with 22" Diameter Non-Ventilated Disc, (Standard Facing), BD Brake Caliper with 24" Diameter Non-Ventilated Disc, (Standard Facing), BD Brake Caliper with 24" Diameter Ventilated Disc, (Standard Facing), Model BD Brake Caliper with 12" Diameter Non-Ventilated Disc, Model BD Brake Caliper with 14" Diameter Non-Ventilated Disc, Model BD Brake Caliper with 16" Diameter Non-Ventilated Disc, Model BD Brake Caliper with 18.25" Diameter Ventilated Disc, Model BD Brake Caliper with 18" Diameter Non-Ventilated Disc, Model BD Brake Caliper with 20" Diameter Non-Ventilated Disc, Model BD Brake Caliper with 21" Diameter Ventilated Disc, Model BD Brake Caliper with 22" Diameter Non-Ventilated Disc, Model BD Brake Caliper with 24" Diameter Non-Ventilated Disc, Model BD Brake Caliper with 24" Diameter Ventilated Disc, Two Model BD Brake Calipers with 12" Diameter Non-Ventilated Disc, Two Model BD Brake Calipers with 14" Diameter Non-Ventilated Disc, Two Model BD Brake Calipers with 16" Diameter Non-Ventilated Disc, Two Model BD Brake Calipers with 18.25" Diameter Ventilated Disc, Two Model BD Brake Calipers with 18" Diameter Non-Ventilated Disc, Two Model BD Brake Calipers with 20" Diameter Non-Ventilated Disc, Two Model BD Brake Calipers with 21" Diameter Ventilated Disc, Two Model BD Brake Calipers with 22" Diameter Non-Ventilated Disc, Two Model BD Brake Calipers with 24" Diameter Non-Ventilated Disc, Two Model BD Brake Calipers with 24" Diameter Ventilated Disc
Finish Black Oxide
Product Category Caliper Brakes
Approximate Brake Facing Life 628 hp-hr
Model BD
Brake Peak Thermal Input Rate 39 hp
Actuation/Return Air/Spring
Maximum Static Brake Torque 19000 in lb
Brake Air Chamber Volume When Worn Out 16 in3
Brake Facing Effective Area 15.7 in2
Rotor Working Radius (in) WR=D/2-1.375 For 12 in. Or Larger Rotors
Open Or Enclosed Design Open
Accessory Miscellaneous 934200, 934201, 934202, 934203, 934204, 934205, 934206, 934207, 934215, 934217, 934219, 934220, 934221, 934222, 934223, 934224, 934225, 934226, 934227, 934300, 934301, 934400
Recommended Control Kits 940011, 940012, 940017
Kits 933900, 934000
Brake Air Chamber Volume When New 2 in3
Rotor Thickness 0.5 in
Maximum Brake Continuous Thermal Dissipation N/A
Maximum Pressure 80 psi
Port or Hose Size 0.250 NPT
Family Name Air Actuated Spring Released
Main Category Brakes
Photo BDCaliperAir
Control Accessories 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004
Brake Facing Edge Color Code Red
Brake Heat Sink Capacity N/A
Brake Facing Type Standard Coefficient
Weight 37.5 LB
EAN or UPC 662284167048
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison