Skip to content Skip to navigation menu
BD Model Air Actuated Caliper Brake

933601

BD Model Air Actuated Caliper Brake
Item #102058127
  • Air Actuated, Spring Return
  • Low Coefficient Facing
  • 39.00 hp Peak Thermal Input
  • 80.0 psi Max Pressure
  • 11,400 in lb Max Static Brake Torque
  • Open
  • Model BD Brake
+ Show More + Show Less
BD Model Air Actuated Caliper Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air Actuated, Spring Return
  • Low Coefficient Facing
  • 39.00 hp Peak Thermal Input
  • 80.0 psi Max Pressure
  • 11,400 in lb Max Static Brake Torque

features

  • Actuators mount on either side of brake
  • Air connections can be rotated 360° around actuator axis
  • Air actuated
  • All pivot points have life-lubricated bearings
  • Caliper spacing fits 0.500"-wide discs
  • Disc speeds up to 3,200 rpm with 14" discs
  • QD bushing compatible for shaft sizes up to 3.875"
  • Shoes mounted with detent pins for quick replacement
  • SPC shoes fit on BD Model Caliper Brakes for longer life and high peak input rate
  • Static torque capacity up to 19,000 in lb psi with 24" disc

caution

  • Not designed for vertical mounting

options

  • Discs from 12" to 24" diameter
  • Multiply stopping power by installing more than one caliper brake per disc
Brake Facing Edge Color Code Green
Actuation/Return Air/Spring
Port or Hose Size 0.250 NPT
Rotor Thickness 0.5 in
Accessory Miscellaneous 934200, 934201, 934202, 934203, 934204, 934205, 934206, 934207, 934215, 934217, 934219, 934220, 934221, 934222, 934223, 934224, 934225, 934226, 934227, 934300, 934301, 934400
Manufacturer Family BD Brake Caliper with 12" Diameter Non-Ventilated Disc, (LOCO Facing), BD Brake Caliper with 14" Diameter Non-Ventilated Disc, (LOCO Facing), BD Brake Caliper with 16" Diameter Non-Ventilated Disc, (LOCO Facing), BD Brake Caliper with 18.25" Diameter Ventilated Disc, (LOCO Facing), BD Brake Caliper with 18" Diameter Non-Ventilated Disc, (LOCO Facing), BD Brake Caliper with 20" Diameter Non-Ventilated Disc, (LOCO Facing), BD Brake Caliper with 21" Diameter Ventilated Disc, (LOCO Facing), BD Brake Caliper with 22" Diameter Non-Ventilated Disc, (LOCO Facing), BD Brake Caliper with 24" Diameter Non-Ventilated Disc, (LOCO Facing), BD Brake Caliper with 24" Diameter Ventilated Disc, (LOCO Facing), Model BD Brake Caliper (LOCO Facings) with 12" Diameter Non-Ventilated Disc, Model BD Brake Caliper (LOCO Facings) with 14" Diameter Non-Ventilated Disc, Model BD Brake Caliper (LOCO Facings) with 16" Diameter Non-Ventilated Disc, Model BD Brake Caliper (LOCO Facings) with 18.25" Diameter Ventilated Disc, Model BD Brake Caliper (LOCO Facings) with 18" Diameter Non-Ventilated Disc, Model BD Brake Caliper (LOCO Facings) with 20" Diameter Non-Ventilated Disc, Model BD Brake Caliper (LOCO Facings) with 21" Diameter Ventilated Disc, Model BD Brake Caliper (LOCO Facings) with 22" Diameter Non-Ventilated Disc, Model BD Brake Caliper (LOCO Facings) with 24" Diameter Non-Ventilated Disc, Model BD Brake Caliper (LOCO Facings) with 24" Diameter Ventilated Disc
Brake Heat Sink Capacity N/A
Kits 933900, 934001
Model BD
Minimum Engagement Pressure 10 psi
Main Category Brakes
Brake Air Chamber Volume When Worn Out 16 in3
Family Name Air Actuated Spring Released
Product Category Caliper Brakes
Finish Black Oxide
Approximate Brake Facing Life 1256 hp-hr
Open Or Enclosed Design Open
Brake Peak Thermal Input Rate 39 hp
Photo BDCaliperAir
Recommended Control Kits 940011, 940012, 940017
Maximum Brake Continuous Thermal Dissipation N/A
Brake Facing Effective Area 15.7 in2
Maximum Static Brake Torque 11400 in lb
Static Torque Factor (Broken In) @ PSI 1074 lbf @ 80 psi
Maximum Pressure 80 psi
Brake Facing Type Low Coefficient
Brake Air Chamber Volume When New 2 in3
Rotor Working Radius (in) WR=D/2-1.375 For 12 in. Or Larger Rotors
Control Accessories 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004
Weight 38.8 LB
EAN or UPC 662284167055
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison