- 1 1/8" Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 17.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
applications
- Starting (clutch)
- Starting and stopping (clutch-brake)
- Stopping (brake)
features
- NEMA C-face mounted
- Modular series of clutches, brakes, or clutch/brakes
- Add or subtract modules to construct new application configurations
- Compatible with C-faced motors up to 10 hp
- Customization saves time and money
- Design speed up to 1,800 rpm
- Fin-designed friction discs cool interior, dissipate heat, and decrease torque fade
- Forced air cooling results in longer life
- Four standard bore/shaft sizes
- Interchangeable modular components provide flexibility for current and future application needs
- Interchangeable with electric modular units
- Overhung load capacity up to 700 lb
- Self-adjusting clutch and brake modules get most out of friction material
- torque output constant
- Static air pressure operation for fast, dependable response, soft starts, and positive stops, eliminating need for expensive control systems
- Static torque capacity up to 1,150 in lb (clutch) and 1,550 in lb (brake)
- Thermal horsepower rating up to 0.77 at 1,800 rpm
- Vertical, horizontal, and gearbox to C-faced motor or reducer mounting options
compliances
- 0
options
- Drip-proof guard
- Motor adapter
| Maximum Brake Continuous Thermal Dissipation | 0.33 hp |
| Approximate Brake Facing Life In Work Energy | 1.13256e+009 lbf ft |
| Product Category | Flange Or Foot Mounted Air Engaged Brakes |
| Main Category | Brakes |
| Actuation/Return | Air/Spring |
| Frame Size | 182TC, 184TC |
| Bushing Type | Straight Bore/Shaft |
| Model | MBU-1125 |
| Approximate Brake Facing Life | 572 hp-hr |
| Bushing Series | SF |
| Brake Facing Edge Color Code | Red |
| Brake Air Chamber Volume When Worn Out | 2.61 in3 |
| Output Shaft | 1 1/8 in |
| Manufacturer Family | Model 1125 Modular, Flange-Mounted, Brake |
| Kits | 930277, 937300 |
| Brake Heat Sink Capacity | 60000 lbf ft |
| Family Name | Modular NEMA C Face |
| Maximum Pressure | 80 psi |
| Brake Air Chamber Volume When New | 1.276 in3 |
| Modular Components | 935200, 937000 |
| Brake Facing Type | Standard Coefficient |
| Recommended Control Kits | 940011, 940012, 940017 |
| Brake Peak Thermal Input Rate | 17 hp |
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Maximum Static Brake Torque | 975 in lb |
| Input Shaft | 1 1/8 in |
| Port or Hose Size | 0.125 NPT |
| Overhung Load Capacity | 554 lbf |
| Photo | MBUBrake |
| Open Or Enclosed Design | Open |
| Inside Dia. | 1.125 in |
| Bore Style | Straight Bore/Shaft |
| Minimum Engagement Pressure | 5 psi |
| Brake Facing Effective Area | 18.62 in2 |
| Finish | Black Oxide |
| Weight | 40.62 LB |
| EAN or UPC | 662284167253 |

