features
- Air engaged
- NEMA C-face mounted
- Modular series of clutches, brakes, or clutch/brakes
| Kits | 930277, 937400 |
| Open Or Enclosed Design | Open |
| Bore Style | Straight Bore/Shaft |
| Model | MOU1125 |
| Frame Size | 182TC, 184TC |
| Family Name | Modular NEMA C Face |
| Product Category | Modular NEMA C Face |
| Inside Dia. | 1.125 in |
| Main Category | Modular Components |
| Overhung Load Capacity | 554 lbf |
| Photo | MBUBrake |
| Weight | 32.67 LB |
| EAN or UPC | 662284167277 |

