features
- Air engaged
- NEMA C-face mounted
- Modular series of clutches, brakes, or clutch/brakes
| Frame Size | 213TC, 215TC |
| Model | MOU1375 |
| Family Name | Modular NEMA C Face |
| Inside Dia. | 1.375 in |
| Product Category | Modular NEMA C Face |
| Main Category | Modular Components |
| Overhung Load Capacity | 610 lbf |
| Bore Style | Straight Bore/Shaft |
| Photo | MBUBrake |
| Open Or Enclosed Design | Open |
| Kits | 930278, 937700 |
| Weight | 35.4 LB |
| EAN or UPC | 662284167420 |

