- 20.0000 mm Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 8.00 kW Peak Thermal Input
- Pilot Mount Drive Arangement
features
- Air engaged
- Straight bore
- Shaft mounted
- 11.4, 19.0 or 26.6 Nm of torque
- Maximum operating speed up to 3,600 rpm
- Metric
- Heat sink capacity of 312,000 joules
- Offers design flexibility
- Pilot mount unit
- Standard bore sizes ranging from 15 mm to 50 mm
- Static torque capacity up to 330 Nm
| Open Or Enclosed Design | Open |
| Clutch Air Chamber Volume When New | 4.36 cc |
| Port or Hose Size | 0.250 BSPT |
| Product Category | Metric Air Champ II ® Sealed Bearing Units |
| Clutch Facing Edge Color Code | Red |
| Clutch Facing Effective Area | 77 cm2 |
| Minimum Sprocket Size | 25/48T, 35/32T, 40/25T, 50/21T |
| Clutch Air Chamber Volume When Worn Out | 11.39 cc |
| Recommended Control Kits | 940011, 940012, 940017, 940021 |
| Family Name | F-450 Clutches |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Manufacturer Family | Air Champ II Model F-450 Clutch |
| Clutch Facing Type | Standard Coefficient |
| Accessory Miscellaneous | 802799 |
| Model | F-450 |
| Bore Style | Straight |
| Drive Arrangement | Pilot Mount |
| Drive Inertia | 15.81 kg cm2 |
| Pilot Or Drive Flange Bolt Circle Data | 4, M6 Bolts @ 90° On A 78 mm Circle |
| Maximum Clutch Continuous Thermal Dissipation | 224 W |
| Clutch Peak Thermal Input Rate | 8 kW |
| Minimum Engagement Pressure | 0.3 bar |
| Outside Dia. | 116 mm |
| Actuation/Return | Air/Spring |
| Pilot Size | 62 mm |
| Overall Length | 121 mm |
| Approximate Clutch Facing Life | 171.6 kWh |
| Maximum Pressure | 6 bar |
| Maximum Static Clutch Torque | 19 N-m |
| Kits | 802880, 950070 |
| Finish | Black Oxide |
| Photo | AirChampSmallPM |
| Clutch Heat Sink Capacity | 41000 J |
| Main Category | Friction Clutches |
| Weight | 9.92 LB |
| EAN or UPC | 662284174572 |

