- 40 mm Bore
- Air Actuation/Spring Return
- 20.60 kW Peak Thermal I/P
- 745.000 W Max Thermal Dissipation
- Pilot Mount Drive Arrangement
features
- Light-duty air cooled clutches for narrow range tension control applications
- Special Teflon facing for reduced torque output, smoother operation at low differential rpm's, and very long life
- Precision friction interface for reduced torque pulsation at low differential RPMs
- Corrosion-resistant features for use in damp environments
| Maximum Dynamic Torque | 77 N-m |
| Finish | Black Oxide |
| Bore Style | Straight |
| Clutch Air Chamber Volume When New | 10.55 cc |
| Operating Pressure [Max] | 6 bar |
| Approximate Clutch Facing Life | 913.9 kWh |
| Clutch Facing Type | Standard Coefficient |
| Clutch Facing Effective Area | 197.6 cm2 |
| Family Name | Air Champ |
| Actuation/Return | Air/Spring |
| Clutch Heat Sink Capacity | 149000 J |
| Open Or Enclosed Design | Open |
| Control Accessories | 854000, 939101, 940001, 944900 |
| Minimum Sprocket Size | 40/38T, 50/31T, 60/26T, 80/21T |
| Main Category | Tension Control Clutches |
| Drive Arrangement | Pilot Mount |
| Pilot Size | 100 mm |
| Kits | 807680, 847171 |
| Maximum Clutch Continuous Thermal Dissipation | 745 W |
| Outside Dia. | 8.06 in |
| Clutch Facing Edge Color Code | Red |
| Operating Pressure [Min] | 0.2 bar |
| Drive Inertia | 372.35 kg cm2 |
| Photo | AirChampLargePM |
| Pilot Or Drive Flange Bolt Circle Data | 4, M8 Bolts @ 90° On A 120 mm Circle |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Technical Data Sheet | AC2Clutches |
| Port or Hose Size | 0.250 BSPT |
| Clutch Air Chamber Volume When Worn Out | 32.77 cc |
| Model | M-800 |
| Clutch Peak Thermal Input Rate | 20.6 kW |
| Product Category | Single Actuator Tension Control Clutches |
| Overall Length | 7.31 in |
| Weight | 37.0 LB |
| EAN or UPC | 662284247160 |

