- Air Actuated, Spring Return
- Model DPC-09T Clutch
applications
- High inertia starts and stops
features
- Air engaged
- Dual interface
- Shaft or end mounted
- Straight bore
- Pilot-mount clutches accept customer-supplied pulleys, sprockets, or Nexen couplings
- Allows user to custom-design for specific application requirements
- Dual-plate
- Heat sink capacity of 220,000 ft lb
- Maximum operating speed up to 2,200 rpm
- Static torque capacity up to 5,500 in lb at 80 psi
- Support bushings provide six additional bore sizes ranging from 1.87" to 2.125"
- Thermal horsepower ratings up to 3.3 at 2,200 rpm
includes
- 8.25" hose
- Rotary air union
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
options
- Pilot-mount clutch assembly with standard support bushing bore of 2.375"
- Sheave options: five 5V or four C groove
- Through-shaft or shaft-end mounting
| Clutch Facing Effective Area | 55 in2 |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SK |
| Finish | Black Oxide |
| Family Name | DPC Clutches |
| Open Or Enclosed Design | Open |
| Maximum Pressure | 80 psi |
| Minimum Sprocket Size | 100/19T, 50/34T, 60/28T, 80/22T |
| Bushing Type | QD |
| Bore Range [Max] | 2.125 in |
| Clutch Air Chamber Volume When Worn Out | 11.651 in3 |
| Actuation/Return | Air/Spring |
| Drive Arrangement | Pilot Mount |
| Bore Style | QD Type SK & Support Bushing |
| Control Accessories | 170012, 170013, 170014, 170017, 170020, 170021, 170023, 170024, 939101, 939201, 939400, 940001, 940425, 945125 |
| Clutch Heat Sink Capacity | 220000 lbf ft |
| Maximum Clutch Continuous Thermal Dissipation | 3.3 hp |
| Clutch Air Chamber Volume When New | 2.163 in3 |
| Maximum Static Clutch Torque | 5500 in lb |
| Clutch Peak Thermal Input Rate | 50 hp |
| Outside Dia. | 10.75 in |
| Photo | DPC |
| Approximate Clutch Facing Life | 3396 hp-hr |
| Model | DPC-09T |
| Kits | 960800, 960900 |
| Accessory Miscellaneous | 960700 |
| Manufacturer Family | Model DPC-9T Dual Plate Clutch |
| Product Category | Dual And Quad Plate Clutches |
| Accessory Bushings | 956700, 960400, 960419, 960423, 960427, 960430, 960431, 960434, 960600 |
| Drive Inertia | 460.8 lb in2 |
| Recommended Control Kits | 940019, 940020 |
| Clutch Facing Type | Standard Coefficient |
| Clutch Facing Edge Color Code | Red |
| Port or Hose Size | 0.250 NPT |
| Overall Length | 10.76 in |
| Main Category | Friction Clutches |
| Weight | 61.14 LB |
| EAN or UPC | 662284168540 |

