- Support Bushing for DPC-11T
features
- Bushing
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
| Accessory Bushings | 961439 |
| Main Category | Accessories |
| Product Category | Bushings |
| Bore Range [Min] | 2.4375 in |
| Bore Style | Straight |
| Type | Bushing |
| Model | DP C Or B-11T |
| Family Name | Bushings |
| Use With | DPC-11T |
| Bore Size | 2.438 in |
| Weight | 1.0 LB |
| EAN or UPC | 662284168908 |

