- Air Actuated, Spring Return
- Model DPC-13T Clutch
applications
- High inertia starts and stops
features
- Air engaged
- Dual interface
- Shaft or end mounted
- Straight bore
- Pilot-mount clutches accept customer-supplied pulleys, sprockets, or Nexen couplings
- Allows user to custom-design for specific application requirements
- Dual-plate
- Heat sink capacity of 690,000 ft lb
- Maximum operating speed up to 1,200 rpm
- Static torque capacity up to 18,000 in lb at 80 psi
- Support bushings provide three additional bore sizes ranging from 2.938" to 3.438"
- Thermal horsepower ratings up to 8.0 at 1,200 rpm
includes
- 8.25" hose
- Rotary air union
caution
- Brake housing must not be mounted rigidly
options
- Pilot-mount clutch assembly with standard support bushing bore of 3.500"
- Sheave option: four 8V groove design
- Through-shaft or shaft-end mounting
| Maximum Pressure | 80 psi |
| Bore Style | QD Type F & Support Bushing |
| Product Category | Dual And Quad Plate Clutches |
| Minimum Sprocket Size | 100/27T, 120/23T, 140/21T, 160/19T, 80/33T |
| Family Name | DPC Clutches |
| Clutch Air Chamber Volume When New | 7.326 in3 |
| Recommended Control Kits | 940019, 940020 |
| Drive Arrangement | Pilot Mount |
| Photo | DPC |
| Clutch Facing Edge Color Code | Red |
| Drive Inertia | 2635 lb in2 |
| Maximum Static Clutch Torque | 18000 in lb |
| Finish | Black Oxide |
| Model | DPC-13T |
| Main Category | Friction Clutches |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 3.25 in |
| Open Or Enclosed Design | Open |
| Bushing Series | F |
| Clutch Air Chamber Volume When Worn Out | 35.525 in3 |
| Kits | 962800, 962900 |
| Outside Dia. | 15.75 in |
| Manufacturer Family | Model DPC-13T Dual Plate Clutch |
| Overall Length | 13.63 in |
| Accessory Miscellaneous | 962700 |
| Clutch Facing Effective Area | 145 in2 |
| Approximate Clutch Facing Life | 9827 hp-hr |
| Actuation/Return | Air/Spring |
| Port or Hose Size | 0.250 NPT |
| Accessory Bushings | 962400, 962447, 962454, 962455, 962600 |
| Control Accessories | 170012, 170013, 170014, 170017, 170020, 170021, 170023, 170024, 939101, 939201, 939400, 940001, 940425, 945125 |
| Clutch Heat Sink Capacity | 690000 lbf ft |
| Clutch Facing Type | Standard Coefficient |
| Maximum Clutch Continuous Thermal Dissipation | 8 hp |
| Bushing Type | QD |
| Clutch Peak Thermal Input Rate | 131 hp |
| Weight | 200.0 LB |
| EAN or UPC | 662284169028 |

