- Air Actuated, Spring Return
- Model DPC-15T Clutch
applications
- High inertia starts and stops
features
- Air engaged
- Dual interface
- Shaft or end mounted
- Straight bore
- Pilot-mount clutches accept customer-supplied pulleys, sprockets, or Nexen couplings
- Allows user to custom-design for specific application requirements
- Dual-plate
- Heat sink capacity of 820,000 ft lb
- Maximum operating speed up to 900 rpm
- Static torque capacity up to 36,000 in lb at 80 psi
- Support bushings provide two additional bore sizes ranging from 3.500" to 3.938"
- Thermal horsepower ratings up to 9.0 at 900 rpm
includes
- 8.25" hose
- Rotary air union
caution
- Tooth clutches are normally engaged when stationary
options
- Pilot-mount clutch assembly with standard support bushing bore of 4.000"
- Sheave option: four 8V groove design
- Through-shaft or shaft-end mounting
| Model | DPC-15T |
| Drive Inertia | 4176 lb in2 |
| Manufacturer Family | Model DPC-15T Dual Plate Clutch |
| Kits | 963800, 963900 |
| Clutch Peak Thermal Input Rate | 149 hp |
| Main Category | Friction Clutches |
| Product Category | Dual And Quad Plate Clutches |
| Clutch Facing Effective Area | 166 in2 |
| Bushing Type | QD |
| Bore Style | QD Type J & Support Bushing |
| Clutch Heat Sink Capacity | 820000 lbf ft |
| Accessory Miscellaneous | 963700 |
| Minimum Sprocket Size | 100/29T, 120/25T, 140/21T, 160/20T, 200/19T |
| Family Name | DPC Clutches |
| Approximate Clutch Facing Life | 11322 hp-hr |
| Outside Dia. | 18 in |
| Overall Length | 13.72 in |
| Clutch Air Chamber Volume When Worn Out | 52.455 in3 |
| Port or Hose Size | 0.250 NPT |
| Finish | Black Oxide |
| Bore Range [Max] | 3.875 in |
| Recommended Control Kits | 940019, 940020 |
| Maximum Static Clutch Torque | 36000 in lb |
| Clutch Facing Edge Color Code | Red |
| Maximum Pressure | 80 psi |
| Actuation/Return | Air/Spring |
| Drive Arrangement | Pilot Mount |
| Photo | DPC |
| Maximum Clutch Continuous Thermal Dissipation | 9 hp |
| Bore Range [Min] | 1.5 in |
| Control Accessories | 170012, 170013, 170014, 170017, 170020, 170021, 170023, 170024, 939101, 939201, 939400, 940001, 940425, 945125 |
| Clutch Facing Type | Standard Coefficient |
| Clutch Air Chamber Volume When New | 10.818 in3 |
| Bushing Series | J |
| Open Or Enclosed Design | Open |
| Accessory Bushings | 963400, 963456, 963463, 963600 |
| Weight | 254.0 LB |
| EAN or UPC | 662284169189 |

