- Air Actuated, Spring Release
- Standard Coefficient Facing
- 204.00 hp Peak Thermal Input
- Flange Mount Drive Arrangement
- 80.0 psi Max Pressure
applications
- Heavy-duty industrial applications requiring high torque and low inertia
features
- The hub for this product is provided loose for machining
- Air engaged
- Dual interface
- Shaft mounted
- Straight bore
- Air actuated
- Rugged design ensures long product life
- Bore range up to 6.5000"
- Dual-faced
- Horizontal shaft-end mounted clutch element mounts to customer-supplied flywheel, gear, or pulley
- Maximum operating speed up to 1,600 rpm
- Sealed O-ring piston and cylinder design reduces maintenance costs
- Shaft-end mount clutch
- Single-disc assembly available in four disc sizes
- Static torque ratings up to 151,000 in lb at 80 psi
- Thermal horsepower values up to 10.9 at 900 rpm
- Through-shaft or shaft-end mount brake
caution
- Tooth clutches are normally engaged when stationary
options
- Air union bracket assembly includes flexible hose
- Standard coefficient friction linings
| Clutch Facing Edge Color Code | Red |
| Family Name | DFE Clutches |
| Clutch Air Chamber Volume When New | 9.77 in3 |
| Finish | Black Oxide |
| Photo | DFB |
| Clutch Facing Type | Standard Coefficient |
| Bore Range [Max] | 4 in |
| Clutch Heat Sink Capacity | 870000 lbf ft |
| Minimum Engagement Pressure | 10 psi |
| Product Category | Dual And Quad Plate Clutches |
| Recommended Control Kits | 940019, 940020 |
| Manufacturer Family | DFE 1650-S, Flange Mounted, Dual Plate Brake, Model DFE 1650-S Dual Faced Clutch |
| Maximum Static Clutch Torque | 36000 in lb |
| Drive Arrangement | Flange Mount |
| Actuation/Return | Air/Spring |
| Port or Hose Size | 0.750 NPT |
| Main Category | Friction Clutches |
| Drive Inertia | 75.7 lb ft2 |
| Maximum Clutch Continuous Thermal Dissipation | 8.3 hp |
| Kits | 964019, 964031 |
| Clutch Peak Thermal Input Rate | 204 hp |
| Open Or Enclosed Design | Open |
| Bore Range [Min] | 2 in |
| Bore Style | Unfinished Pilot Bore |
| Clutch Air Chamber Volume When Worn Out | 93 in3 |
| Outside Dia. | 21.25 in |
| Control Accessories | 170012, 170013, 170014, 170017, 170020, 170021, 170023, 170024, 939101, 939201, 939400, 940001, 940425, 945125 |
| Model | DFE-1650 |
| Clutch Facing Effective Area | 227 in2 |
| Overall Length | 12.78 in |
| Accessory Miscellaneous | 964013 |
| Approximate Clutch Facing Life | 10625 hp-hr |
| Maximum Pressure | 80 psi |
| Weight | 299.0 LB |
| EAN or UPC | 662284169318 |

