- 5/8" Bore
- Air Actuated/Spring Return
- 1.49 lb in² Drive Inertia
- 1,800 rpm Max RPM
- 190 in lb Max Static Clutch Torque
features
- Electronically detects clutch slip in torque overload conditions
- Can be re-engaged at any speed and at any position
- Torque is remotely adjusted with a simple air regulator
- Soft-start capabilities offers more sensitive overload protection
| Maximum Static Clutch Torque | 190 in lb |
| Maximum Clutch Continuous Thermal Dissipation | 0.14 hp |
| Drive Inertia | 1.49 lb in2 |
| Recommended Control Kits | 964403, 964404 |
| Clutch Facing Effective Area | 7.66 in2 |
| Kits | 801448, 801692 |
| Control Accessories | 939101, 939201, 940001, 940012 |
| Open Or Enclosed Design | Enclosed |
| Clutch Facing Type | Standard Coefficient |
| Model | OPS-FMCE-625 |
| Clutch Air Chamber Volume When Worn Out | 1.08 in3 |
| Maximum Pressure | 80 psi |
| Clutch Facing Edge Color Code | Red |
| Output Shaft | 5/8 in |
| Photo | OPS |
| Bore Style | Straight Bore/Shaft |
| Finish | Black Oxide |
| Product Category | NEMA C Face |
| Family Name | OPS Torque Limiters (Clutch Only) |
| Actuation/Return | Air/Spring |
| Clutch Air Chamber Volume When New | 0.398 in3 |
| Approximate Clutch Facing Life | 190 hp-hr |
| Minimum Engagement Pressure | 5 psi |
| Accessory Miscellaneous | 801431, 928600 |
| Main Category | Torque Limiters (Air Engaged) |
| Frame Size | 56C |
| Technical Data Sheet | OPSTorqueLimiters |
| Overhung Load Capacity | 92 lbf |
| Input Shaft | 5/8 in |
| No. Of Engagement Positions | Unlimited |
| Port or Hose Size | 0.125 NPT |
| Weight | 27.5 LB |
| EAN or UPC | 662284236867 |

