- 1 1/8" Bore
- Air Actuated/Spring Return
- 24.20 lb in² Drive Inertia
- 1,800 rpm Max RPM
- 575 in lb Max Static Clutch Torque
features
- Electronically detects clutch slip in torque overload conditions
- Can be re-engaged at any speed and at any position
- Torque is remotely adjusted with a simple air regulator
- Soft-start capabilities offers more sensitive overload protection
| Accessory Miscellaneous | 801603, 935000 |
| Family Name | OPS Torque Limiters (Clutch Only) |
| No. Of Engagement Positions | Unlimited |
| Overhung Load Capacity | 240 lbf |
| Port or Hose Size | 0.125 NPT |
| Kits | 801605, 801694 |
| Recommended Control Kits | 964403, 964404 |
| Actuation/Return | Air/Spring |
| Clutch Facing Type | Standard Coefficient |
| Main Category | Torque Limiters (Air Engaged) |
| Finish | Black Oxide |
| Clutch Air Chamber Volume When Worn Out | 2.04 in3 |
| Clutch Air Chamber Volume When New | 0.712 in3 |
| Control Accessories | 939101, 939201, 940001, 940012 |
| Open Or Enclosed Design | Enclosed |
| Drive Inertia | 24.2 lb in2 |
| Maximum Clutch Continuous Thermal Dissipation | 0.33 hp |
| Bore Style | Straight Bore/Shaft |
| Product Category | NEMA C Face |
| Clutch Facing Effective Area | 23.45 in2 |
| Output Shaft | 1 1/8 in |
| Model | OPS-FMCE-1125 |
| Frame Size | 182TC, 184TC |
| Minimum Engagement Pressure | 5 psi |
| Photo | OPS |
| Maximum Static Clutch Torque | 575 in lb |
| Maximum Pressure | 80 psi |
| Clutch Facing Edge Color Code | Red |
| Approximate Clutch Facing Life | 575 hp-hr |
| Technical Data Sheet | OPSTorqueLimiters |
| Input Shaft | 1 1/8 in |
| Weight | 71.0 LB |
| EAN or UPC | 662284236881 |

