- Bore
- Air Actuated/Spring Return
- 61.60 lb in² Drive Inertia
- 1,800 rpm Max RPM
- 1,050 in lb Max Static Clutch Torque
features
- Electronically detects clutch slip in torque overload conditions
- Can be re-engaged at any speed and at any position
- Torque is remotely adjusted with a simple air regulator
- Soft-start capabilities offers more sensitive overload protection
| Kits | 801647, 801695 |
| Family Name | OPS Torque Limiters (Clutch Only) |
| Bore Style | Straight Bore/Shaft |
| Clutch Air Chamber Volume When New | 1.14 in3 |
| Finish | Black Oxide |
| Output Shaft | 1 3/8 in |
| Photo | OPS |
| Clutch Facing Type | Standard Coefficient |
| Maximum Clutch Continuous Thermal Dissipation | 0.44 hp |
| Model | OPS-FMCE-1375 |
| Actuation/Return | Air/Spring |
| Recommended Control Kits | 964403, 964404 |
| Control Accessories | 939101, 939201, 940001, 940012 |
| Accessory Miscellaneous | 801603, 936000 |
| Approximate Clutch Facing Life | 1050 hp-hr |
| Product Category | NEMA C Face |
| Main Category | Torque Limiters (Air Engaged) |
| Maximum Static Clutch Torque | 1050 in lb |
| Drive Inertia | 61.6 lb in2 |
| Clutch Facing Effective Area | 30.63 in2 |
| Technical Data Sheet | OPSTorqueLimiters |
| Minimum Engagement Pressure | 5 psi |
| Frame Size | 213TC, 215TC |
| Input Shaft | 1 3/8 in |
| Open Or Enclosed Design | Enclosed |
| No. Of Engagement Positions | Unlimited |
| Clutch Facing Edge Color Code | Red |
| Overhung Load Capacity | 350 lbf |
| Port or Hose Size | 0.125 NPT |
| Clutch Air Chamber Volume When Worn Out | 3.25 in3 |
| Maximum Pressure | 80 psi |
| Weight | 68.0 LB |
| EAN or UPC | 662284256612 |

