- Bore
- Air Actuated/Spring Return
- 18.10 kg cm2 Drive Inertia
- 1,500 rpm Max RPM
- 33 N-m Max Static Clutch Torque
features
- Electronically detects clutch slip in torque overload conditions
- Can be re-engaged at any speed and at any position
- Torque is remotely adjusted with a simple air regulator
- Soft-start capabilities offers more sensitive overload protection
| Port or Hose Size | 0.125 BSPT |
| Kits | 801474, 801477 |
| Technical Data Sheet | OPSTorqueLimiters |
| Clutch Facing Edge Color Code | Red |
| Open Or Enclosed Design | Enclosed |
| Overall Length | 17 cm |
| Maximum Clutch Continuous Thermal Dissipation | 134 W |
| Control Accessories | 939101, 939201, 940001, 940012 |
| Clutch Facing Type | Standard Coefficient |
| Photo | OPS |
| Product Category | IEC C Face |
| Drive Inertia | 18.1 kg cm2 |
| Actuation/Return | Air/Spring |
| Clutch Air Chamber Volume When New | 8.16 cc |
| Outside Dia. | 20 cm |
| Input Shaft | 24 mm |
| Finish | Black Oxide |
| Approximate Clutch Facing Life | 216.3 kWh |
| Accessory Miscellaneous | 801425, 801427 |
| Overhung Load Capacity | 95 kgf |
| Family Name | OPS Torque Limiters (Clutch Only) |
| No. Of Engagement Positions | Unlimited |
| Model | OPS-FMCE-130-24 |
| Frame Size | 90L, 90S |
| Clutch Facing Effective Area | 82.84 cm2 |
| Maximum Static Clutch Torque | 33 N-m |
| Main Category | Torque Limiters (Air Engaged) |
| Minimum Engagement Pressure | 0.3 bar |
| Recommended Control Kits | 964403, 964404 |
| Bore Style | Straight Bore/Shaft |
| Maximum Pressure | 6 bar |
| Clutch Air Chamber Volume When Worn Out | 23.11 cc |
| Output Shaft | 24 mm |
| Clutch Peak Thermal Input Rate | 8.6 kW |
| Weight | 40.0 LB |
| EAN or UPC | 662284256711 |

