- 1 5/8" Bore
- Spring Actuated, Air Return
- Facing
- 10.00 hp Peak Thermal Input
- 150.0 psi Max Pressure
features
- Spring engaged
- Easy to install, completely assembled
- High torque capacity
- Operating speed up to 5,000 rpm
- Power-off brakes for emergency and dynamic stopping functions
- Totally enclosed
- Vertical or horizontal mounting configuration
- Continuous thermal horsepower up to 0.30 hp [0,22 kW]
- Exterior finish: black paint
- Fits 1 to 20 hp NEMA TC flange motors
- Low inertia rotor/shaft
- Spring-set, air-released brake for holding applications
| Port or Hose Size | 0.125 NPT |
| Finish | Black Waterborne Acrylic Paint |
| Model | EMB-1625 |
| Maximum Brake Continuous Thermal Dissipation | 0.3 hp |
| Brake Air Chamber Volume When New | 1.21 in3 |
| Photo | EMB |
| Technical Data Sheet | EMB-NEMA |
| Inside Dia. | 1.625 in |
| Manufacturer Family | Model EMB 1625, Spring Engaged, NEMA C-Faced, Motor Brake |
| Product Category | Flange Or Foot Mounted Spring Engaged Brakes |
| Brake Facing Effective Area | 11.2 in2 |
| Actuation/Return | Spring/Air |
| Brake Peak Thermal Input Rate | 10 hp |
| Open Or Enclosed Design | Enclosed |
| Brake Air Chamber Volume When Worn Out | 1.21 in3 |
| Recommended Control Kits | 940012, 940017, 940021 |
| Brake Heat Sink Capacity | 69630 lbf ft |
| Bushing Series | SF |
| Family Name | Eclipse Motor Brakes |
| Approximate Brake Facing Life | 55 hp-hr |
| Main Category | Brakes |
| Bore Style | Straight Bore/Shaft |
| Bushing Type | Straight Bore/Shaft |
| Maximum Pressure | 150 psi |
| Frame Size | 254TC, 256TC |
| Minimum Static Brake Torque | 1104 in lb |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 948802, 948804, 948805, 948806, 948807, 948808, 948809, 948810 |
| Weight | 52.93 LB |
| EAN or UPC | 662284250160 |

