- Single Row Radial Bearing
- 3/8" ID x 7/8" OD x 11/32" Wide
- Double Sealed w/Snap Ring
description
- Precision-ground 1600 series bearings are specially designed to provide a line of low-cost yet high quality bearings for adaptations. They are made in easy-to-use inch dimensions and are recommended for medium loads and for maximum speeds in the range of 5,000 rpm. The 1600 series bearings are precision ground on all surfaces with exceptional care given to the ball grooves. Careful heat treatment provides a uniform and exact degree of hardness for maximum life. A ball retainer or separator is used to increase the range of allowable speeds by reducing ball-to-ball contact friction. The 1600 series radial bearings are available open, single, or doubled shielded, or single or double sealed. Double-sealed and double-shielded bearings are supplied grease packed as standard. Open and single-closure bearings can be supplied greased on request.
features
- Improved ball groove finish
- Ground bores
- Grease packed
- Nylon seals
- Precision-ground on all contact surfaces
- Easy-to-use inch dimensions
- Medium loads
- Max speed range - 5000 - 6000 rpm
- Through-hardened bearing steel
- Nylon retainer standard
- Greased, double-sealed, or double-shielded standard
- Available single sealed or single shielded, open, and with or without grease
| Precision Level | Standard (ABEC 1) |
| Lubricant | General Purpose |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| Limiting Speed | 6000 rpm |
| Precision | Standard |
| Outer Ring Width | 11/32 in |
| Dynamic Load Rating | 644 lbf |
| Static Load Rating [Max] | 255 lbf |
| Inner Ring Width | 11/32 in |
| I.D. | 3/8 in |
| Capacity | Standard Capacity |
| Snap Ring | With Snap Ring |
| Cage Material | Nylon |
| Inch/Metric | Inch Bore |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| O.D. | 0.875 in |
| Limiting Speed - Grease | 6000 rpm |
| O.D. Type | Straight w/ Snap Ring |
| Width | 11/32 in |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 6000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial |
| Seal Material | Rubber |
| Cage Type | Plastic |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Contact Angle | 0° |
| Preload Level | None |
| Weight | 0.03 LB |

